Shop All USB Flash Drives
Ibm Corporation
IBM MEDIA 35L2086 Tape LTO Ultrium-1 2 3 & 4 Clng Ctdg 50 pass Universal
Mfr # 35L2086
Zoro # G603859064
$62.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ibm Corporation
- MFR # 35L2086
- Zoro # G603859064
- UPC # 87944827528
- Country of Origin Japan
- Category USB Flash Drives
Description
IBM Brand - LTO Data Cartridge - LTO Ultrium 2 Universal Cleaning Cartridge (50 Cleanings) Provides breakthroughs in capacity performance and reliability for midrange and network tape storage environments Contains half-inch metal particle tape that features a native data capacity of 100 GB and a compressed data capacity of 200 GB Includes a Linear Tape-Open** Cartridge Memory (LTO**-CM) chip that contains cartridge-specific information to communicate with Ultrium tape drives during loading/unloading via a radio frequency component Adheres to widely supported Linear Tape-Open (LTO) design specifications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® GS Portalac PE6V4.5 6V 4.5Ah Alarm Battery (PE6V4.5-GS-Portalac-6V-4.5Ah-A)
- MOXA 1Port Df1 To Ethernet/Ip Gateway, -40 To 75°C Operating Temperature (MGate EIP3170-T)
- VERBATIM DVD-R Disc, 4.70 GB, 120 min, 16x, PK50 (VER95079)
- MONOPRICE Flat HDMI Cable, Std Spd, Black, 25ft, 24AWG (4162)
- EDGE MEMORY 4Gb Diskgo Secure Pro Usb 3.0 Flash Drive (PE242930)
- TRANSCEND INFORMATION Transcend 32Gb Usb 3.0 Flash Drive (Jetflash 700) Black (TS32GJF700)
- VERBATIM Store 'n' Go USB Flash Drive, 8 GB, Red (VER95507)
- APRICORN 1Tb 256-Bit Aes Xts Hardware (ASK3-1TB)
- DATALOCKER 256 BIT AES 16GB Dr EMS SC REQ, SONE016M (SONE016M)
- INNOVERA USB 3.0 Flash Drive, 16 GB (82016)
- VERBATIM Store n Go USB Flash Drive, 32 GB, Assorted Colors, PK2 (99124)
- Ibm Corporation USB Flash Drives