Shop All Internal Hard Drives
Ibm
600Gb 2.5In 6Gbps Sas 15K G3Hs Hd
Mfr # 00AJ126
Zoro # G2564586
product price: $556.99
/ea
Free Shipping & Returns
$556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.6"
- Width 2.8"
- Depth 4"
- Package Type Retail
- Product Type Hard Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ibm
- MFR # 00AJ126
- Zoro # G2564586
- UPC # 883436501217
- Country of Origin China
- Category Internal Hard Drives
Dimensions
Height | 0.6" |
Width | 2.8" |
Depth | 4" |
Details
Package Type | Retail |
Product Type | Hard Drive |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 4 Volt 4.5 Ah SLA Battery for Zareba 2 Mile Fence Solar Charger (ML4.5-48)
- MIGHTY MAX BATTERY 4 Volt 4.5 Ah Battery for Tractor Supply 2 Mile Fence Charger - 2 Pack (ML4.5-4MP27)
- MIGHTY MAX BATTERY 12V 18AH SLA Internal Thread Replacement Battery for D5745 AGM (ML18-12INT298)
- ILC Replacement For CAMERON SINO, CSMMR320SL (CS-MMR320SL)
- EMTEC X300 Power Pro Internal Solid State Drive, 2 TB, PCIe (ECSSD2TX300)
- KIOXIA Kcd8 Series - Ssd - 15360 Gb - U.2 Pcie 4.0 X4 Nvme (KCD8XRUG15T3)
- KIOXIA Cm6-R Series - Ssd - Enterprise, Read Intensive - (KCM6DRUL30T7)
- WD BULK 1TB WD Gold Datacenter HD, WD1005FBYZSP (WD1005FBYZ)
- COMPAQ Quantum Fireball St Hdd Hard Drive 2160Mb Scsi 3.5 Memory Module (00-PCXRE-AC)
- SEAGATE Barracuda 500GB 5400RPM SATA 6.0GB/s 128MB Hard Drive (2.5in.) (ST500LM030)
- SOLIDIGM Intel Solid-State Drive D3-S4520 Series - Ssd - 480 Gb - Sata 6Gb/S (SSDSC2KB480GZ01)
- Ibm Internal Hard Drives