Shop All Internal Hard Drives
Ibm
3Tb 7.2K 6Gbps Nl Sas 3.5In G2Hs Hdd
Mfr # 90Y8577
Zoro # G2572356
product price: $487.99
/ea
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1"
- Width 4"
- Depth 5.8"
- Product Type Hard Drive
- Compatibility System X Servers: System x3650 M4 BD, System x3650 M4, System x3630 M4, System x3550 M4, System x3530 M4, System x3500 M4, System x3300 M4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ibm
- MFR # 90Y8577
- Zoro # G2572356
- UPC # 883436140362
- Country of Origin China
- Category Internal Hard Drives
Dimensions
Height | 1" |
Width | 4" |
Depth | 5.8" |
Details
Product Type | Hard Drive |
Compatibility | System X Servers: System x3650 M4 BD, System x3650 M4, System x3630 M4, System x3550 M4, System x3530 M4, System x3500 M4, System x3300 M4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATN Battery Pack, w/Padded Neck Lanyard, Black (658175112280)
- DURACELL BATTRY HEARAID 675 6PK (DA675B6)
- VENTEV 30W Wall Charger and USB C to Apple Lightning Cable, White (WC30-CL252381)
- MIGHTY MAX BATTERY YTX12-BS 12V 10AH Battery for Polaris Ranger, RZR 2010 - 2011 (YTX12-BS101)
- TRANSCEND INFORMATION 256Gb, 2.5 Ssd420, Sata3, Mlc, Ind (TS256GSSD420I)
- APRICORN Aegis Frtrss L3 500Gb (AFL3-500)
- VIRTUAL WD Purple Pro 14TB 3.5 SATA 7200RPM Surveillance Hard Disk Drive (VI3347369)
- KIOXIA Pm7-R Series - Ssd - Enterprise, Read Intensive - (KPM7XRUG3T84)
- AXIOM MANUFACTURING Axiom 240Gb Ev100 Sff Ssd For Dell (SSDEV10DJ240-AX)
- WESTERN DIGITAL WD Red Plus 12TB Hard Drive, 3.5 in. Internal, SATA/600, Conventional Magnetic Recording Method (WD120EFBX)
- APRICORN Aes-Xts Pdlck Sec Ub (A25-3PL256-2000)
- Ibm Internal Hard Drives