Shop All Computer Memory
Ibm
2Gb (1X2Gb) Ddr3-1333 1Rx4 Lp Dimm
Mfr # 44T1482
Zoro # G2527002
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11.1 ft
- Memory Size 2 GB
- Width 30"
- Number of Pins 240-pin
- Thickness 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ibm
- MFR # 44T1482
- Zoro # G2527002
- UPC # 883436025270
- Country of Origin China
- Category Computer Memory
Dimensions
Length | 11.1 ft |
Memory Size | 2 GB |
Width | 30" |
Details
Number of Pins | 240-pin |
Thickness | 4" |
Product Type | RAM Module |
Compatibility | IBM Systems: x3550 M2 (4198, 7946-xxx), x3650 M2 (4199, 7947-xx), iDataPlex dx360 M3, x3400 M2, x3500 M2, x3550 M2, x3650 M2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Epson Emp-x3 Lamp & Housing (EMP-X3 LAMP & HOUSING EPSON)
- MIGHTY MAX BATTERY 12-Volt 100 Ah Sealed Lead Acid Rechargeable GEL Battery (ML100-12GEL)
- MONOPRICE 4-port USB 3.0 Switch Hub (24261)
- MIGHTY MAX BATTERY 12V 8A Emergency Light Battery for General 01280 CF12V8 WKA128F (ML8-121861111154)
- CRUCIAL 16Gb Kit Ddr4 3200 Sodimm, CT2K8G4SFRA32A (CT2K8G4SFRA32A)
- AXIOM MANUFACTURING Axiom 8Gb Ddr4-3200 Sodimm For Lenovo - 4X70Z90846 (4X70Z90846-AX)
- CRUCIAL 16Gb Ddr4 3200 Udimm (CT16G4DFRA32A)
- KINGSTON Value Ram KF432C16BBK2-16 FURY Beast 16GB Kit DDR4 3200MHz CL16 Desktop RAM, Black (KI83297)
- CORSAIR Vengeance RGB Pro 16GB (W16GX4M2C32C16)
- ADD-ON Addon 32Gb Ddr4-2133Mhz Rdimm F/ Cisco (UCS-ML-1X322RU-A-AM)
- CRUCIAL 16Gb Ddr4 3200 Sodimm (CT16G4SFRA32A)
- Ibm Computer Memory