Shop All Expansion Cards
Ibm
2/4 Port Enet Exp Card Cffh For Bc
Mfr # 44W4479
Zoro # G2560499
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Gigabit Ethernet Card
- Height 4.9"
- Thickness 500 mil
- Width 6.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ibm
- MFR # 44W4479
- Zoro # G2560499
- UPC # 883436034371
- Country of Origin China
- Category Expansion Cards
Dimensions
Height | 4.9" |
Width | 6.3" |
Details
Product Type | Gigabit Ethernet Card |
Thickness | 500 mil |
Description
This IBM brand 2/4 Port Enet Exp Card Cffh For Bc is a Gigabit Ethernet Card with a height of 4.9", thickness of 500 mil, and width of 6.3".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX4L-BS Replacement for Scooter HONDA NN50MD Gyro 50CC 84 (YTX4L-BS111111381111111331)
- ADESSO EasyCat 2Btn Touchpad BLK USB, GP160UB (GP-160UB)
- MONOPRICE HDMI Wall Plate, 1, HDMI F/F Adapt (12100)
- ADESSO Antimicrobial Flex Mini USB KB, AKB212UB (AKB-212UB)
- ADVANTECH Port Pwr 9Pin 232/422 Conv (BB-422PP9R)
- SPARK Lil Chizler Hard Card (SP445272)
- SILVERSTONE SilverStone Technologies ECM22 Dual M.2 to PCI-E x4 NVME SSD & SATA 6 G Adapter Card with Advanced Cooling (ECM22)
- ADD-ON Addon Intel E1G44Ht Comparable 10/100/1000Mbs Quad Open Rj-45 Port (E1G44HT-AO)
- INTEL 1x Rj45 1gbps Pci-e X1 I210-t1- 1210- 1w Eee Full Height- Lp Bracket- Bulk - (I210T1BLK)
- NVIDIA CONNECTX-6 LX EN ADAPTER CARD, 25GBE, DUAL-PORT SFP28, PCIE 4.0 X8, SECURE BOOT, (MCX631102AS-ADAT)
- ADVANTECH Ind 232/422/485 To Sm Fiber, St, Din Rail (BB-FOSTCDRI-ST)
- Ibm Expansion Cards