Shop All Computer Memory
Ibm
1X2Gb Single Rank Pc3-10600 Ddr3-1333 Vlp
Mfr # 44T1487
Zoro # G2527818
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Memory Size 2 GB
- Number of Pins 240-pin
- Product Type RAM Module
- Length 5.3"
- Thickness 157.5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ibm
- MFR # 44T1487
- Zoro # G2527818
- UPC # 883436025324
- Country of Origin China
- Category Computer Memory
Dimensions
Memory Size | 2 GB |
Length | 5.3" |
Width | 0.7" |
Details
Number of Pins | 240-pin |
Product Type | RAM Module |
Thickness | 157.5 mil |
Compatibility | IBM BladeCenter Servers: HS22 7809, HS22 7870, HS22V 7871 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 9Ah UPS Battery Replacement for APC BE550G (ML9-12101)
- EXELL BATTERY 411A Alkaline 15V Battery Replaces NEDA 208, 10F20, BLR121 (411A)
- MARTIN SPROCKET & GEAR Spk Hts Tb 2012, P448M30-2012 (P448M30-2012)
- PYLE Gear Pro Sports Camera, GDV123BL (GDV123BL)
- CRUCIAL 16Gb Ddr4 3200 Udimm (CT16G4DFRA32A)
- SAMSUNG DDR4-3200 32GB/4Gx72 ECC/REG Server Memory (M393A4K40DB3-CWE)
- MICRON (2X16Gb) 32Gb Kit - Ddr4-2400 Dual Ranked Non-Ecc Pc4-19200 (CT2K16G4DFD824A)
- KINGSTON Kingston KVR32S22S68 8GB 3200MHz DDR4 Non-ECC Cl22 Sodimm 1Rx16 Memory Module (KVR32S22S6/8)
- SYNOLOGY DDR4-2666 8GB ECC Server Memory, (D4EC-2666-8G)
- KINGSTON 2Gb 1600Mhz Ddr3L Non-Ecc Cl11 Sodimm Sr (KVR16LS11S6/2)
- AXIOM MANUFACTURING Axiom 8Gb Ddr4-3200 Sodimm For Lenovo - 4X70Z90846 (4X70Z90846-AX)
- Ibm Computer Memory