Shop All Computer Memory
Ibm
1X16Gb 2Rx4 1.35V Pc3L-10600 1333Mhz
Mfr # 49Y1563
Zoro # G2530469
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pins 240-pin
- Memory Size 16 GB
- Product Type RAM Module
- Compatibility IBM Servers: X3550 M3 7944, X3630 M4 7158, X3650 M3 7945, x3650 M4 7915
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ibm
- MFR # 49Y1563
- Zoro # G2530469
- UPC # 883436143417
- Country of Origin Unknown
- Category Computer Memory
Dimensions
Memory Size | 16 GB |
Details
Number of Pins | 240-pin |
Product Type | RAM Module |
Compatibility | IBM Servers: X3550 M3 7944, X3630 M4 7158, X3650 M3 7945, x3650 M4 7915 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY TV Mount (E0104748)
- POWERDRIVE 20000 Mah Power Bank (PDPB20000)
- JABRA Jabra Speak 750 Uc Usb Bt And Link370 (7700-409)
- OLADANCE Ows 2 Charging Case, Black (BR-CH-BU)
- KINGSTON BRASS 128GB micSDXC Canvas Select Pl, SDCS2128GB (SDCS2/128GB)
- EDGE MEMORY 16Gb (1X16Gb) Pc4-2666 260 Pin Ddr4 Sodimm 1.2V (2Rx8) (PE256395)
- AXIOM MANUFACTURING Axiom 16Gb Ddr4-2133 Ecc Rdimm For Dell - A7945660, Snp1R8Crc/16G (A7945660-AX)
- MICRON Crucial 8GB DDR5 SDRAM Memory Module (CT8G48C40S5T)
- AXIOM MANUFACTURING Axiom 8Gb Ddr4-3200 Sodimm For Lenovo - 4X70Z90846 (4X70Z90846-AX)
- SAMSUNG DDR4-3200 32GB/4Gx72 ECC/REG Server Memory (M393A4K40DB3-CWE)
- CORSAIR Vengeance RGB Pro 16GB (W16GX4M2C32C16)
- Ibm Computer Memory