Shop All Programmable Controller Accessories
Iai
Controller 0-333Hz 200-230V-AC 0-90V-DC 3Ph Servo Drives and Amplifier
Mfr # SCON-C-150I-NP-2-2
Zoro # G305780048
original price:
$1,911.33
17% off
new price: $1,574.99
/ea
Free Shipping & Returns
$1,574.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage (AC) 200 V-AC
- Phase 3PH
- Output Voltage (DC) 0 - 90 V-DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iai
- MFR # SCON-C-150I-NP-2-2
- Zoro # G305780048
- Country of Origin Unknown
- Category Programmable Controller Accessories
Details
Input Voltage (AC) | 200 V-AC |
Phase | 3PH |
Output Voltage (DC) | 0 - 90 V-DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- W BOX RWAY CONN 1-1/4in END CAP, 4PK (0E-125ECW4)
- CALBRITE Conduit Cap, Thread, 3/4in, 57/64inL, 316 SS (S60700CA00)
- SQUARE D Load Center, QO, 24 Spaces, 200A, 120/240V, Main Lug, 1 Phase (QO124L200PG)
- ALLIED TUBE & CONDUIT Rigid Conduit, 2-1/2 In., 10 ft. L, Aluminm (863302)
- IE POWER Alarm Module Pcb Circuit Board, ML46551 PC355C1 (ML-4655-1 PC355C1)
- SIEMENS SIMATIC S7 INPUT MODULE (6ES7 321-1FH00-0AA0)
- OMRON Controller CJ1WID211 (CJ1W-ID211)
- ASI Module, DIN Rail, 15 A, 125VAC, 1.4" W (IMACP01-CB5)
- MITSUBISHI Analog Module Q64AD (Q64AD)
- SIEMENS Connector 6GK15000FC10 (6GK1500-0FC10)
- SIEMENS Input/Output Module, 4 Inputs, 4 Outputs (6ED10551MB000BA2)
- Iai Programmable Controller Accessories