Shop All Programmable Controller Accessories
Iai
Controller 0-333Hz 200-230V-AC 0-80V-DC 3Ph Servo Drives and Amplifier
Mfr # SCON-CA-750I-NP-5-2
Zoro # G305780017
original price:
$1,932.00
17% off
new price: $1,587.99
/ea
Free Shipping & Returns
$1,587.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage (AC) 200 V-AC
- Phase 3PH
- Output Voltage (DC) 0 - 80 V-DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iai
- MFR # SCON-CA-750I-NP-5-2
- Zoro # G305780017
- Country of Origin Unknown
- Category Programmable Controller Accessories
Details
Input Voltage (AC) | 200 V-AC |
Phase | 3PH |
Output Voltage (DC) | 0 - 80 V-DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 25A, 3 Pole, 120/240V AC (QO325)
- RACO Electrical Box, 16.5 cu in, Handy Box, 1 Gang, Steel, Rectangular (670RAC)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-019)
- BURNDY Insulated Multitap Connector, 6.25 In. L (BISR3/0DB)
- SIEMENS Motor Mod 6SL31202TE150AD0 (6SL3120-2TE15-0AD0)
- ADVANTECH MANUFACTURING 7 in. WQVGA Operator Panel Installed with HMINavi Software (WOP-207K-NAE)
- ABB S800 IO Digital Input Module, 3BSE008512R1 DI820 (3BSE008512R1 DI820)
- ALLEN BRADLEY Micro800 4-Point Analog Plug-In Ser A Input Module (2080-IF4)
- SIEMENS Input/Output Module, 4 Inputs, 4 Outputs (6ED10551HB000BA2)
- MOORE Programmable Trip Alarm Other Plc And Dcs Module (SPA2/TPRG/2PRG/U/-AO)
- WAGO 4 Channel Analog Input Module (750-455)
- Iai Programmable Controller Accessories