Iai

Actuator Controller 0-333Hz 200-230V-AC 0-80V-DC Servo Drives and Amplifier


original price: $1,931.00
17% off
new price: $1,585.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Output Voltage (DC) 0 - 80 V-DC
  • Input Voltage (AC) 200 V-AC
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Output Voltage (DC) 0 - 80 V-DC
Input Voltage (AC) 200 V-AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.