Polyester & Nitrile Safety Work Gloves Seamless - Red&Black - Size L -, 6PK
Mfr # 100031
Zoro # G511057248
Key Features
- Color Black & Red
- Glove Materials Plyester & Nitrile Coated
- Length 10"
- Application Working Gloves
- Glove Coating Finish Polyester & Nitrile
Product Information
- Brand I9 Essentials
- MFR # 100031
- Zoro # G511057248
- UPC # 850048885448
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Length | 10" |
Details
Color | Black & Red |
Glove Materials | Plyester & Nitrile Coated |
Application | Working Gloves |
Glove Coating Finish | Polyester & Nitrile |
Description
These nitrile-coated gloves contain enough synthetic rubber which provides extra grip and protection against cold, sweating, and stickiness. We can use these gloves in the medical industry as they provide high puncture resistance strength. From light tasks to heavy-duty projects, these gloves with a specialized coating keeps your hand protected in different environments and multiple applications from residential projects to commercial projects and general purpose projects in yards, warehouses, grocery, retail and industrial buildings. These Nitriles are chemical resistant to a range of common chemicals and substances. These nitrile gloves are sweat free easily fitted to your palm with seamless nitrile foam coating, lower resistance to friction. These work gloves for men have a wide range of applications in medical, Automotive, home improvement, painting and general purpose. These gloves are easy to clean. You can wash them with soap and water before taking off gloves, wash them in a hose or utility sink, take them off and hang them to dry.
- •FIRM GRIP WORK GLOVES: The palm and fingertips of these grip work gloves are dipped in a smooth polyester nitrile, making them more durable, abrasion‐resistant, and oil‐resistant than PU or latex gloves. While also providing excellent grip and control in greasy, damp, muddy, or chemical
environments. - •BREATHABLE and COMFORTABLE: Designed with knit seamless polyester liners, these gloves for work are lightweight, breathable, and provide added protection, COMFORT, and dexterity for enhanced work safety and productivity.
- •WASHABLE/REUSEABLE: Our nitrile work gloves for men should be washed in tempered water that is not hotter than 104 degrees Fahrenheit (40 degrees Celsius). It's best to use non‐ionic laundry soap or detergent.Wash for 5‐10 minutes on a cycle. Rinse well with cold water. Tumble dry at a temperature of no more than 140°F (60°C).
- •ELASTICWRIST: A molded elastic wrist keeps dirt and debris out of the glove. It wraps around your wrist tightly and provides flexibility while working.
- •MULTIPURPOSE USE: Nitrile‐coated Safety Gloves have superior protective qualities and are suitable to use in different industries. Wide range of applications in medical, Automotive, home improvement, painting, and general purpose.
- •WORK GLOVES BULK: i9 essentials value your hard‐earned money and offers our customers a value pack of Bulk Work Gloves without compromising the QUALITY. Each package includes 6 Pairs.
- •CUSTOMER SATISFACTION: i9 Essential is a well‐known brand that is well‐liked by customers worldwide. Our products are backed by outstanding customer service, ensuring your complete happiness. If you don't like our Nitrile Coated Work Gloves for any reason, you can return them within 30 days. We appreciate hearing from you and want to resolve any issues as quickly as possible.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEW BALANCE Athletic High-Top Shoe, EE, 12, Brown, PR (MIDCLBRBR-12-2E)
- ENDURA Driver Gloves, ArcFlash, Lightweight, S, PR (378GKGES)
- ZORO SELECT Lockout Padlock, KA, White, 2"H, PK6 (48JR59)
- STRANCO Reflective Letter Label, P, 2-1/2in H, PK25 (RUM200-P-YB)
- BELLINGHAM GLOVE Bellingham Kid Tuff Too Children'S Gloves (KT440ACXS)
- WATSON GLOVES Hand Job Foam Lined PR (5827)
- CONDOR Knit Gloves, L, Natural, PR (20GY82)
- MCR SAFETY Knit Gloves, Glove Size M, PK12 (96695M)
- MCR SAFETY MCR Safety N9690L Ninja Ice Gloves, Arcylic Terry Inner, Black, Large, 1 Pair (N9690L)
- MUFTIMUFTI Cotton Pimple Gloves, Black - Size 6 (MU2592895)
- BOSS Glove Jersey W/Pvc Dot Plm Lrg (4024)
- I9 Essentials General Purpose Gloves