Shop All Coated Gloves
I9 Essentials
Polyester & Nitrile Safety Work Gloves Seamless - Grey & Black - Size M, 6PK
Mfr # 100034
Zoro # G411254129
product price: $9.99
/pk 6, $1.67/ea
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black & Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand I9 Essentials
- MFR # 100034
- Zoro # G411254129
- UPC # 850048885479
- Country of Origin China
- Category Coated Gloves
Details
Color | Black & Grey |
Description
i9 Essentials nitrile work gloves protect your hands while youre hard at work. The nitrile palm coating resists punctures, cuts, snags, and abrasion, all while keeping your hands dry. The lightweight, breathable fabric keeps your hands comfortable and dry. These gloves are ideal for farming, gardening, landscaping, cleaning, automotive use, and more. Its Material is cool and offers comfort and grip.
- •FIRM GRIP WORK GLOVES: The palm and fingertips of these grip work gloves are dipped in a smooth polyester nitrile, making them more durable, abrasion‐resistant, and oil‐resistant than PU or latex gloves. While also providing excellent grip and control in greasy, damp, muddy, or chemical
environments. - •BREATHABLE and COMFORTABLE: Designed with knit seamless polyester liners, these gloves for work are lightweight, breathable, and provide added protection, COMFORT, and dexterity for enhanced work safety and productivity.
- •WASHABLE/REUSEABLE: Our nitrile work gloves for men should be washed in tempered water that is not hotter than 104 degrees Fahrenheit (40 degrees Celsius). It's best to use non‐ionic laundry soap or detergent.Wash for 5‐10 minutes on a cycle. Rinse well with cold water. Tumble dry at a temperature of no more than 140°F (60°C).
- •ELASTICWRIST: A molded elastic wrist keeps dirt and debris out of the glove. It wraps around your wrist tightly and provides flexibility while working.
- •MULTIPURPOSE USE: Nitrile‐coated Safety Gloves have superior protective qualities and are suitable to use in different industries. Wide range of applications in medical, Automotive, home improvement, painting, and general purpose.
- •WORK GLOVES BULK: i9 essentials value your hard‐earned money and offers our customers a value pack of Bulk Work Gloves without compromising the QUALITY. Each package includes 6 Pairs.
- •CUSTOMER SATISFACTION: i9 Essential is a well‐known brand that is well‐liked by customers worldwide. Our products are backed by outstanding customer service, ensuring your complete happiness. If you don't like our Nitrile Coated Work Gloves for any reason, you can return them within 30 days. We appreciate hearing from you and want to resolve any issues as quickly as possible.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Outscape Slip On (OSS900 M 120)
- SHOWA Cut Resistant Gloves, Polyurethane, XL, PR (S-TEX541XL-09-V-G)
- NOTRAX 15 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0215YB)
- HEADLINE IT Universal, Blue, Rayon/Polyester, Tie (898917001018)
- I9 ESSENTIALS PU-Coated Safety Work Gloves Ultra-Light PU Construction Gloves, Black - Size L, 12PK (100014)
- I9 ESSENTIALS Polyester & Nitrile Safety Work Gloves Seamless Polyester - Grey&Black - Size L, 12PK (100013)
- I9 ESSENTIALS Polyester & Nitrile Safety Work Gloves, Red & Black Size L, 12PK (100018)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Gray, M, PR (11-801V)
- HYNIT Nitrile Coated Gloves, Full Coverage, Blue, S, PR (32-105)
- SHOWA SHOWA Best Glove Atlas ThermaFit PF451 Knit Glove with Latex Rubber Coating, 12PK (451-07)
- MAPA GLOVES C/O RCP MAPA ® Temp-Ice 700 Nitrile 3/4 Coated Thermal Gloves, 1 Pair, Size 10, 700410 (700410)
- I9 Essentials Gloves & Hand Protection