Shop All Coated Gloves
I9 Essentials
Micro Foam Nitrile Coated Work Gloves Touch-Screen Compatible, Black&Gray - LARGE, 12PK
Mfr # 100021
Zoro # G911254131
product price: $25.39
/pk 12, $2.12/ea
$25.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Large
- Color Black & Grey
- Glove Coating Finish micro‐foam nitrile coating
- Glove Length 10"
- Application Working Gloves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand I9 Essentials
- MFR # 100021
- Zoro # G911254131
- UPC # 850040513868
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | Large |
Glove Length | 10" |
Details
Color | Black & Grey |
Glove Coating Finish | micro‐foam nitrile coating |
Application | Working Gloves |
Glove Materials | 80% nylon and 20% Lycra with a 100% micro‐foam |
Description
i9 Essentials nitrile work gloves protect your hands while youre hard at work. The nitrile palm coating resists punctures, cuts, snags, and abrasion, all while keeping your hands dry. The lightweight, breathable fabric keeps your hands comfortable and dry. These gloves are ideal for farming, gardening, landscaping, cleaning, automotive use, and more. Its Material is cool and offers comfort and grip.
- •BREATHABLE & COMFORTABLE GLOVES WITH TOUCH SCREEN: Ultra‐thin, seamless, soft nitrile foam palm ensures high breathability and provides added protection, COMFORT, and dexterity for enhanced work safety and productivity with TOUCH SCREEN gloves function.
- •WASHABLE/REUSEABLE: Our nitrile work gloves for men should be washed in tempered water that is not hotter than 104 degrees Fahrenheit (40 degrees Celsius). It's best to use non‐ionic laundry soap or detergent.Wash for 5‐10 minutes on a cycle. Rinse well with cold water. Tumble dry at a temperature of no more than 140°F (60°C).
- •ELASTICWRIST: A molded elastic wrist keeps dirt and debris out of the glove. It wraps around your wrist tightly and provides flexibility while working.
- •MATERIAL: i9 Essential’s work gloves are made up of 80% nylon and 20% Lycra with a 100% micro‐foam nitrile coating for a secure grip, extended cuff (70% nylon, 20% polyester, 10% Lycra).
- •MULTIPURPOSE USE: Nitrile‐coated Safety Gloves have superior protective qualities and are suitable to use in different industries and a wide range of applications in medical, Automotive, home improvement, painting, and general purpose.
- •WORK GLOVES BULK: i9 essentials value your hard‐earned money and offers our customers a value pack of Bulk Work Gloves without compromising the QUALITY. Each package includes 12 Pairs.
- •CUSTOMER SATISFACTION: i9 Essential is a well‐known brand that is well‐liked by customers worldwide. Our products are backed by outstanding customer service, ensuring your complete happiness. If you don't like our Nitrile Coated Work Gloves for any reason, you can return them within 30 days. We appreciate hearing from you and want to resolve any issues as quickly as possible.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER Chelsea Boot, D, 11, Brown, PR (15484-11D)
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Blue, M, PR (11-925)
- TILLMAN TIG Welding Gloves, Goatskin Palm, S, PR (1328S)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 36x34 (LU20RB 36 34)
- I9 ESSENTIALS Polyester & Nitrile Safety Work Gloves, Red & Black Size L, 12PK (100018)
- I9 ESSENTIALS Polyester & Nitrile Safety Work Gloves Seamless Polyester - Grey&Black - Size L, 12PK (100013)
- I9 ESSENTIALS PU-Coated Safety Work Gloves Ultra-Light PU Construction Gloves, Black - Size L, 12PK (100014)
- PIP Seamless Knits for General Duty, 2XL, PK12 (33-G125/XXL)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Gray, 8, PR (97-007)
- GLOBAL GLOVE Tsunami Grip Air Injected Nitrile Glove, XLarge (500G-10)
- SAFETY ZONE Gloves, Latex-coated, Knit, Large, 72 Pairs/CT, Blue/Gray, PK6 (SZNGRSLLGCT)
- I9 Essentials Gloves & Hand Protection