I2Systems

Profile P1100 1.5W Surface Mount Light


product price: $166.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Profile P1100 1.5W Surface Mount Light - Red - Brushed Nickel Finish . The Profile couples the ease of surface mount installation with beautiful light and a premium titanium-coated finish.. Small in size and simple to install, fixture mounts to most any marine surface - inside and out.. Rugged & Waterproof. With stainless steel construction and a titanium coated trim bezel, expect industry leading fit and finish that will last. IP67 waterproof rated*.. *IP67 rated. Not for use in submersible applications.. Features: Surface Mount - Less than 3/4" thick. Use your existing wiring and switch. Multiple color options - 1 fixture. Simple 2 wire hookup. 3.48" Round. 0.72" Deep. LED. Marine Grade. Refit friendly. Power: 1.5W. Beam Angle: 120degrees Typical Applications: Hardtop. Arch. Cockpit. Courtesy. Pilot House.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.