Shop All Marine & Boat Lighting
I2Systems
Profile P1100 1.5W Surface Mount Light
Mfr # P1100Z-11H
Zoro # G5071842
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand I2Systems
- MFR # P1100Z-11H
- Zoro # G5071842
- Country of Origin United States
- Category Marine & Boat Lighting
Description
Profile P1100 1.5W Surface Mount Light - Red - Chrome Finish. The Profile couples the ease of surface mount installation with beautiful light and a premium titanium-coated finish.. Small in size and simple to install, fixture mounts to most any marine surface - inside and out.. Rugged & Waterproof. With stainless steel construction and a titanium coated trim bezel, expect industry leading fit and finish that will last. IP67 waterproof rated*.. *IP67 rated. Not for use in submersible applications.. Features: Surface Mount - Less than 3/4" thick. Use your existing wiring and switch. Multiple color options - 1 fixture. Simple 2 wire hookup. 3.48" Round. 0.72" Deep. LED. Marine Grade. Refit friendly. Power: 1.5W. Beam Angle: 120degrees Typical Applications: Hardtop. Arch. Cockpit. Courtesy. Pilot House.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Tab Insulator, Black, Tp 2-2/0, PK25 (5745-025B)
- CURT Bolt-On ATV Tongue Adapter w/2" Receiver (45006)
- BALDWIN FILTERS Fuel Filter, 8-1/32 x 3-11/16 x 8-1/32 In (BF5801)
- FRAM OE Replacement (CA9997)
- I2SYSTEMS Apeiron A1120 Spring Mount Light - Round - (A1120Z-11HAE)
- I2SYSTEMS i2Systems Apeiron Pro XL A526, 6W Spring Mount Light, Cool White, Polished Chrome Finish (A526-11AAG)
- I2SYSTEMS Apeiron A1120 Spring Mount Light - Round (A1120Z-41HAE)
- I2SYSTEMS i2Systems Apeiron A1110Z - 4.5W Spring Mount Light - Round - Cool Whit (A1110Z-41AAH)
- HEISE LED LIGHTING SYSTEMS HEISE 6 LED Single Row Driving Light (HE-DL1)
- ATTWOOD MARINE Attwood LightArmor Deck Mount Navigation Light - Stainless Steel - Port red - 2NM (NV2012SSR-7)
- RIGID INDUSTRIES E-Series Pro 10" Spot/Flood Combo White (810313)
- I2Systems Marine & Boat Lighting