Shop All Marine & Boat Lighting
I2Systems
i2Systems Profile P1101Z 2.5W Surface Mount Light - Cool White - Off W
Mfr # P1101Z-51AAH
Zoro # G701967388
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand I2Systems
- MFR # P1101Z-51AAH
- Zoro # G701967388
- Country of Origin United States
- Category Marine & Boat Lighting
Description
Profile P1101Z 2.5W Surface Mount Light - Cool White - Off White Finish
The Profile couples the ease of surface mount installation with beautiful light and a premium titanium-coated finish.
Small in size and simple to install, fixture mounts to most any marine surface - inside and out.
Rugged & Waterproof
With stainless steel construction and a titanium coated trim bezel, expect industry leading fit and finish that will last. IP67 waterproof rated*.
*IP67 rated. Not for use in submersible applications.
Features:
- Surface Mount - Less than 3/4" thick
- Use your existing wiring and switch
- Multiple color options - 1 fixture
- Simple 2 wire hookup
- 3.48" Round
- 0.72" Deep
- LED
- Marine Grade
- Refit friendly
- Power: 2.5W
- Beam Angle: 120°
Typical Applications:
- Hardtop
- Arch
- Cockpit
- Courtesy
- Pilot House
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX ® Tools 20 Ton Air/Hydraulic Truck Jack (6623)
- LIPPERT RHINO PINBOX ROTA-FLEX W/ HDWR KIT (807712)
- A & I PRODUCTS Handle Kit, SSM100 Seat Suspension Height & Weight 9" x6" x1.5" (A-HKT2)
- BALDWIN FILTERS Air Filter, 6-19/32 x 17-3/16 in. (PA2542)
- I2SYSTEMS i2Systems Apeiron A1110Z - 4.5W Spring Mount Light - Round - Cool Whit (A1110Z-41AAH)
- I2SYSTEMS Apeiron A1120 Spring Mount Light - Round - (A1120Z-11HAE)
- I2SYSTEMS Apeiron A1120 Spring Mount Light - Round (A1120Z-41HAE)
- I2SYSTEMS i2Systems Apeiron Pro XL A526, 6W Spring Mount Light, Cool White, Polished Chrome Finish (A526-11AAG)
- SEACHOICE LED All-Round Light, 4" (2851)
- TH MARINE Strip Light-6" Led White, #LED-51805-DP (LED-51805-DP)
- SEA-DOG Stainless Steel Rectangular Transom Light (400136-1)
- I2Systems Marine & Boat Lighting