Shop All Marine & Boat Lighting
I2Systems
i2Systems Apeiron PRO A503, 3W Spring Mount Light, Square/Square, Warm White, Brushed Nickel Fin
Mfr # A503-44CBBR
Zoro # G810634249
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand I2Systems
- MFR # A503-44CBBR
- Zoro # G810634249
- Country of Origin United States
- Category Marine & Boat Lighting
Description
Apeiron PRO A503 - 3W Spring Mount Light - Square/Square - Warm White - Brushed Nickel Finish The Apeiron PRO 3W is the world's most technologically advanced Marine LED downlight. Truly a first of its kind. A finely tuned blend of classic style and the latest digital technology - Built with True-to-Life Color. - With 90+ color rendering CRI , engineered optics, and i2Sync Technology, expect beautiful, consistent white light. - 1% Dimming Smoothly dim to a low-level, 1% intensity using our LightLink Dimmers or most any 3rd party lighting system. - 3-Color Option w/ Dimming With the click of your dimmer switch, simply select, then dim White, Red, and a Third color choice. Powered by award-winning i2Wave Technology. Rugged Waterproof With stainless steel construction and a titanium coated trim bezel, expect industry leading fit and finish that will last. IP67 waterproof rated*. *IP67 rated. Not for use in submersible applications. Features: Spring Mount - Use your existing wiring and switch Multiple color options - 1 fixture Simple 2 wire hookup 3.15'' Round 1.37'' Deep LED Marine Grade Refit friendly Power: 3W Beam Angle: 120 deg Typical Applications: Hardtop Arch Cockpit Courtesy Pilot House
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-LIFT JACK JACK PROTECTOR (VINYL BAG) (JP-350)
- FOUR SEASONS STEIGER-VALTRA VALMET-VERSATILE (35703)
- VALTERRA EZ FLUSH HD DRAIN HOSE, 20 (D04-0040)
- POWERBUILT Brake Fluid Tester (647626)
- I2SYSTEMS i2Systems Apeiron Pro XL A526, 6W Spring Mount Light, Cool White, Polished Chrome Finish (A526-11AAG)
- I2SYSTEMS i2Systems Apeiron A1110Z - 4.5W Spring Mount Light - Round - Cool Whit (A1110Z-41AAH)
- I2SYSTEMS Apeiron A1120 Spring Mount Light - Round - (A1120Z-11HAE)
- I2SYSTEMS Apeiron A1120 Spring Mount Light - Round (A1120Z-41HAE)
- ILC Replacement for Damar 25W PR 24V Ba15d replacement light bulb lamp (25W PR 24V BA15D DAMAR)
- RIGID INDUSTRIES Rds-Series Pro 54" Spot White (876213)
- PERKO Perko 1045P00DP 2-Pin Plug-In Type w Waterproof Snap-On Cover-Chrome Face w Black Polymer Body (1045P00DP)
- I2Systems Marine & Boat Lighting