I2Systems

i2Systems Apeiron A1110Z, 4.5W Spring Mount Light, Round, Cool White, White Finish


product price: $108.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Apeiron A1110Z - 4.5W Spring Mount Light - Round - Cool White - White Finish Since its introduction nearly a decade ago, the Apeiron A1110Z is the undisputed go-to marine LED down light. Apeiron fixtures offer the perfect blend of technical sophistication and elegance. The A1110Z is the world's most technologically advanced Marine LED downlight. Truly a first of its kind. A finely tuned blend of classic style and the latest digital technology Built with True-to-Life Color. With 90+ color rendering CRI , engineered optics, and i2SyncTM Technology, expect beautiful, consistent white light. Dimmable Using i2Systems LightLinkTM Dimmers, experience simple LED dimming at the push of a button Rugged Waterproof With stainless steel construction and a titanium coated trim bezel, expect industry leading fit and finish that will last. IP67 waterproof rated*. *IP67 rated. Not for use in submersible applications. Features: Spring Mount Use your existing wiring and switch Multiple color options - 1 fixture Simple 2 wire hookup 3.15 in. Round/Square 1.24 in. Deep LED Marine Grade Refit friendly Power: 4.5W Beam Angle: 120° Typical Applications: Hardtop Arch Cockpit Courtesy Pilot House

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.