Shop All Marine & Boat Lighting
I2Systems
Ember E1150Z Snap-In Polished Chrome - Square
Mfr # E1150Z-12CAB
Zoro # G5063616
product price: $72.79
/ea
$72.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand I2Systems
- MFR # E1150Z-12CAB
- Zoro # G5063616
- Country of Origin United States
- Category Marine & Boat Lighting
Description
Ember E1150Z Snap-In - Polished Chrome - Square - Warm White Light. Product Highlights: 2.5 watts. 9-30V DC input/9-15 AC Input. 0 to 100% Dimming. Stainless Steel Construction. Asymmetric Light Distribution. Wide lateral angle. 6 Vibrant Color Options. IP67, Exterior Rated. Up to 50,000 Hours of Operation Features: Advanced optical system - Asymmetric beam angle eliminates glare while providing excellent surface illumination. 0 - 100% Dimming - Connection with i2Systems LightLink Series allows simple and seamless integration to most of today's conventional dimming systems. Rugged design - Stainless steel construction, sealed design, and electronic regulation to the LED source ensure product longevity. No heat or UV in the light beam - Fixture lens remains much cooler than halogen sources, allowing safe and "burn free" operation. In addition, no UV means reduced risk of fading or deteriorating products or artifacts on display. Stainless Steel Trim with PVD - Removable trim ring and Physical Vapor Deposition (PVD) coating provides a very durable surface finish which will not tarnish or discolor. Snap-in Installation - Simply bore a 1.25" diameter hole and snap the fixture into place. Fixture accomodates wall thicknesses ranging from .125" to .625" Exclusive Technology: SmartDriver Integrated - i2Systems SmartDriver Technology is integrated directly inside every fixture. Connect the Ember to a wide range of voltages without sacrificing light output or lifetime. No external drivers are required and wiring is made simple. AccuWhite - i2Systems AccuWhite Technology allows integration of Ember fixtures to traditional applications without sacrifice in color temperature (CCT) or color rendering (CRI). AccuWhite ensures and accurate and consistent color matching from fixture to fixture and across product lines. LightLink Compatible - i2Systems LightLink controllers represent the next generation in lighting control and connectivity. LightLink modules provide seamless integration of today's marine dimming systems through a wide variety of desirable interfaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Accessory Drive Belt, #Bando 3430 (3430)
- BALDWIN FILTERS Air Filter, 9-3/32 x 17 in. (PA2546)
- FOUR SEASONS Fluorescent Dye, 69086 (69086)
- GARMIN Power Cable - 8-Pin (010-12152-10)
- I2SYSTEMS i2Systems Apeiron A1110Z - 4.5W Spring Mount Light - Round - Cool Whit (A1110Z-41AAH)
- I2SYSTEMS Apeiron A1120 Spring Mount Light - Round (A1120Z-41HAE)
- I2SYSTEMS i2Systems Apeiron Pro XL A526, 6W Spring Mount Light, Cool White, Polished Chrome Finish (A526-11AAG)
- I2SYSTEMS Apeiron A1120 Spring Mount Light - Round - (A1120Z-11HAE)
- PANELTRONICS Led 120 Vac 1/4 Inch Red (048-011)
- HELLA Duraled 50 Lp Interior/Exterior Lamp White (980629001)
- PERKO Perko 0170SWBDP1 Fixed-Mount All-Round Light - Black Base (0170SWBDP1)
- I2Systems Marine & Boat Lighting