I2Systems

Apeiron Pro A503 Tri-Color 3W Dimming - White


product price: $163.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Apeiron Pro A503 Tri-Color 3W Round Dimming Light - Warm White/Red/Blue - White Finish. The Apeiron PRO is the world' s most technologically advanced Marine LED downlight. Truly a first of its kind. A finely tuned blend of classic style and the latest digital technology.. True-to-Life Color. With 90+ color rendering (CRI) , engineered optics, and i2Sync Technology, expect beautiful, consistent white light.. 1% Dimming. Smoothly dim to a low-level, 1% intensity using our LightLink Dimmers or most any 3rd party lighting system.. 3-Color Option. With the click of your dimmer switch, simply select, then dim White, Red, and a Third color choice.. Protected. 3-Stage Surge Suppression, onboard SmartDriver, and Active Thermal Management offer a level of fixture protection not found anywhere else.. Rugged & Waterproof. Machined from solid aluminum and formed with titanium-coated stainless steel, expect industry-leading fit and finish that will last. IP67 waterproof rated*.. *IP67 rated. Not for use in submersible applications.. Specifications:. Power: 3 Watts. Voltage: 9-30V DC. Typ Lumens @ 3000degreesK: 150Ims. Dimming: 1%. Beam Angle: 120degrees. Mounting: Spring Mount. Finish: White. Bezel Shape: Round Typical Applications:. General Lighting. Soffit. Pilot House. Perimeter. Mezzanine.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.