Shop All Marine & Boat Lighting
I2Systems
Apeiron A1120 Spring Mount Light - Square/Round
Mfr # A1120Z-12HAE
Zoro # G5063643
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand I2Systems
- MFR # A1120Z-12HAE
- Zoro # G5063643
- Country of Origin United States
- Category Marine & Boat Lighting
Description
Apeiron A1120 Spring Mount Light - Square/Round - Red, Cool White dots" or pixilation. Rugged Design - Stainless steel/anodized aluminum construction, sealed design, and electronic regulation to the LED source ensure product longevity. Spring Clip Mounting - Spring clip mounting offers simple installation while ensuring a secure fit when installed in dynamic applications. No Heat or UV in the Light Beam - With no heat in the light beam, the fixture lens remains much cooler than halogen sources, allowing safe and burn free' operation. In addition, no UV means reduced risk of fading or deteriorating products or artifacts on display. Stainless Steel Trim, with pvd Round, square or square/square, five finish options. Physical Vapor Deposition (PVD) coating provides a very durable surface finish which will not tarnish or discolor Product Highlights: 1.5 Watts. 9-20VDC Input. 3 Colors in 1 Fixture with only 2 wires. 3" Diameter. Stainless Steel Construction. Exterior Rated Typical Applications: Marine Hardtop/Helm. Wine Cellar/Cooler Lighting. Decorative Accent Lighting Exclusive Technology: SmartDriver Integrated - i2Systems SmartDriver technology is integrated directly inside of every fixture. Connect the Apeiron to a wide range of voltages without sacrificing light output or lifetime. No external drivers are required and wiring is made simple.. Tri-Light Technology - i2Systems Tri-Light Technology offers 3 colors of light within a single fixture with only 2 wires. Simply toggle the input voltage off and back on again to change from one color to the next..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FCS STRUTS Complete Strut Assembly, 1345453R (1345453R)
- MOTORMITE License Plate Screw Kit, 49258 (49258)
- LISLE OIL PAN PLUG RETHREADING KIT (LI58850)
- WESTWARD Oil Filter Wrench, 3 Jaw Universal (1EKJ5)
- I2SYSTEMS i2Systems Apeiron Pro XL A526, 6W Spring Mount Light, Cool White, Polished Chrome Finish (A526-11AAG)
- I2SYSTEMS i2Systems Apeiron A1110Z - 4.5W Spring Mount Light - Round - Cool Whit (A1110Z-41AAH)
- I2SYSTEMS Apeiron A1120 Spring Mount Light - Round - (A1120Z-11HAE)
- I2SYSTEMS Apeiron A1120 Spring Mount Light - Round (A1120Z-41HAE)
- TH MARINE Light Kit-Boat Blue Led, #LED-BTKIT-BLUE (LED-BTKIT-BLUE)
- PERKO Perko 1045P00DP 2-Pin Plug-In Type w Waterproof Snap-On Cover-Chrome Face w Black Polymer Body (1045P00DP)
- HELLA MARINE Bi-Color Navigation Incandescent Light 2Nm Black (2984315)
- I2Systems Marine & Boat Lighting