I2Systems

Apeiron A1120 Spring Mount Light - Round -


product price: $124.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Apeiron A1120 Spring Mount Light - Round - Red, Cool White dots" or pixilation. Rugged Design - Stainless steel/anodized aluminum construction, sealed design, and electronic regulation to the LED source ensure product longevity. Spring Clip Mounting - Spring clip mounting offers simple installation while ensuring a secure fit when installed in dynamic applications. No Heat or UV in the Light Beam - With no heat in the light beam, the fixture lens remains much cooler than halogen sources, allowing safe and burn free' operation. In addition, no UV means reduced risk of fading or deteriorating products or artifacts on display. Stainless Steel Trim, with pvd Round, square or square/square, five finish options. Physical Vapor Deposition (PVD) coating provides a very durable surface finish which will not tarnish or discolor Product Highlights: 1.5 Watts. 9-20VDC Input. 3 Colors in 1 Fixture with only 2 wires. 3" Diameter. Stainless Steel Construction. Exterior Rated Typical Applications: Marine Hardtop/Helm. Wine Cellar/Cooler Lighting. Decorative Accent Lighting Exclusive Technology: SmartDriver Integrated - i2Systems SmartDriver technology is integrated directly inside of every fixture. Connect the Apeiron to a wide range of voltages without sacrificing light output or lifetime. No external drivers are required and wiring is made simple.. Tri-Light Technology - i2Systems Tri-Light Technology offers 3 colors of light within a single fixture with only 2 wires. Simply toggle the input voltage off and back on again to change from one color to the next..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.