Electric Vibrator, 0.7/3.2 A, 115VAC, 1 Phase

  • Mfr # SPR-21

  • Zoro # G3439852


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Compact
Force Rating
20 lb
Power Source
Electric
Voltage
115VAC
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPR-21
Zoro #
G3439852
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5"
Overall Width
5"
Overall Height
3-1/2"
Mount Hole Center-to-Center Width
4 in
Mount Hole Size
3/8 inx 7/16 in
Mount Hole Center-to-Center Length
4 in

Details

Vibrator Type
Compact
Item
Electric Vibrator
Force Rating
20 lb
Power Source
Electric
Voltage
115VAC
Phase
1
Speed
3200 vpm
Bin Weight Capacity
200 lb
Max. Temp.
104 Degrees F
Mounting Position
Universal
Amps
0.7/3.2
Application
and Filling Machines where only a Small Shake is Necessary but Vibrator Reliability is a Must, Chutes, Chutes and Pipes Small Hoppers, For Packing Materials in Drums and Bags and Unjamming Parts in Conveyor Lines, Screens, Tables
dBA
60
Duty
Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings
Bearing Type
Oversized
Housing Material
Aluminum
Enclosure
Open
Standards
ASME, ASTM
Force
Rheostat Only
End Bell Material
Cast Iron
Mounting Plate
Sold Separately
Includes
21, Channel Iron (Inches), Mounting Plate for SPR/SPRT-20, Safety Cable, SCR/DC-50
Maximum Force
20 lbf
Motor Enclosure
Open Air-Over
Resistance Properties
Corrosion Resistant
Voltage Type
AC
Duty Cycle
Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings
Series
SPR
Maximum Operating Temperature
104 Degrees F
Maximum Bin Weight Capacity
200 lb
Mounting Orientation
Any Position
Adjustable Force
Yes
Maximum Vibration Speed
3,200 vpm
Sound Level
48 dBA
Full Load Current
0.8 A
Adjustable Speed
Yes
Mount Plate Required
Yes
For Location
Indoor, Outdoor
Operating Voltage
115V AC
Horsepower Rating
0.01 hp
Weight
5 lb

Description

Electric Vibrator, Duty Cycle Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings, Maximum Force 20 lbf, Voltage Type AC, Phase Single, Motor Enclosure Open Air-Over, Sound Level 48 dBA, Power Source Electric Motor, Operating Voltage 115V AC, Maximum Bin Weight Capacity 200 lb, Full Load Current 0.8 A, Overall Length 5 in, Overall Width 5 in, Overall Height 3.5 in, Standards ASME, ASTM, Weight 5 lb, Horsepower Rating 0.01 hp, Adjustable Force Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.