Shop All Utility Knife Blades
Victorinox Swiss Army
Knife, Swiss Army, 12 Functions
Mfr # 1.4603-X18
Zoro # G2348053
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Plastic
- Features Large Blade, Small Blade, Phillips Screwdriver, Bottle Opener with Large Screwdriver and Wire Stripper, Can Opener with Small Screwdriver, Reamer with Sewing Eye, Toothpick, Tweezers, Key Ring
- Tool Material Stainless Steel
- Type Swiss Army
- Multi Tool Series Swiss Army
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victorinox Swiss Army
- MFR # 1.4603-X18
- Zoro # G2348053
- UPC # 7611160102997
- Country of Origin Switzerland
- Category Utility Knife Blades
Dimensions
Open Length/Closed Length | 6-1/4 in /3-1/2 in |
Closed Length | 3 1/2 in |
Handle Length | 3 1/2 in |
Size Family | Pocket-Size |
Open Length | 6 1/4 in |
Description
Folding Knife, Closed Length 3 1/2 in, Features Large Blade, Small Blade, Phillips Screwdriver, Bottle Opener with Large Screwdriver and Wire Stripper, Can Opener with Small Screwdriver, Reamer with Sewing Eye, Toothpick, Tweezers, Key Ring, Folding Handle Yes, Handle Color Red, Handle Length 3 1/2 in, Handle Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Cobalt Heavy-Duty Taper Length Drill Chicago-Latrobe 520 Straw HSS-CO 8%-M42 RHS/RHC 13/64 (44813)
- PLATINUM TOOLS Platinum Tools 100054C Platinum Tools EZ-RJPRO HD Crimp Tool - Black (100054C)
- RIDGID Switch 4 Prong (44905)
- WESTWARD Measuring Wheel W/Stand, 3 Ft, Wt 42.3 Oz (1EJX6)
- VICTORINOX SWISS ARMY Swiss Army Knife, Silver, 9-Tool (1.3713.T7-033-X1)
- VICTORINOX SWISS ARMY Swiss Army Knife, Red/Black, 7-Tool (0.9683.MCUS2)
- VICTORINOX SWISS ARMY Knife, Swiss Army, 7 Functions, Black (0.6223.3B1-X2)
- VICTORINOX SWISS ARMY Knife, Swiss Army, 14 Functions (1.4703-X5)
- VICTORINOX SWISS ARMY Knife Pouch, Nylon, For Swiss Army Knives (4.1099.19)
- VICTORINOX SWISS ARMY Knife, Swiss Army, 33 Functions (1.6795.LB1-X1)
- MILWAUKEE TOOL 5 PC Drywall Utility Knife Blades (48-22-1933)
- Victorinox Swiss Army Utility Knife Blades