Shop All Floor Machine Pads
I-Mop
Stripping Pad, Blk, 9" Pad, Trapezoid, PK10
Mfr # 1234344
Zoro # G6573058
original price:
$297.99
10% off
new price: $267.99
/pk 10, $26.80/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Stripping
- Floor Machine Pads Color Family Black
- Floor Pad Size 9 in
- Pad/Brush Shape Trapezoid
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand I-Mop
- MFR # 1234344
- Zoro # G6573058
- Country of Origin Netherlands
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 9 in |
Machine Size | 18 in |
Pad/Brush Size | 9 in |
Block Size | 9 in |
Diameter | 8 1/2 in |
Fits Machine Size | 18 in |
Details
Floor Application | Stripping |
Floor Machine Pads Color Family | Black |
Pad/Brush Shape | Trapezoid |
Material | Polyester |
Item | Stripping Pad |
Speed | 350 rpm |
For Use With | 1231845, 9016402 |
Center Hole | 3 in |
Color | Black |
Thickness | 13/16 in |
Includes | (10) Pads |
Application | Cleaning, Stripping |
Shape | Trapezoid |
Color Family | Black |
Compatible with Manufacturer Part Number | 1231845, 1235203, 9016402 |
Product Type | Stripping Pad |
Speed - Maximum | 350 RPM |
Description
Stripping Pad, Color Black, Diameter 8 1/2 in, Material Polyester, Product Type Stripping Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 9 in, Shape Trapezoid, Speed - Maximum 350 RPM, Fits Machine Size 18 in, Compatible with Grainger Part Number 406F14, 54DC45, Includes (10) Pads, Thickness 13/16 in, Application Cleaning, Stripping, Compatible with Manufacturer Part Number 1231845, 1235203, 9016402, Series Not Applicable, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURFACE SHIELDS Carpet Protection, 36 In W x 200 Ft L, 2.5 mil Thick Film, Clear, Adhesive Backed (CS36200)
- ALPINE INDUSTRIES 40 gal Trash Can, Gray, Rolled Plate/Stone (ALP471-40-GRYS)
- VIKAN Color Coded Handle, Fibrglass, Orang, 59 in (29387)
- DIVERSEY Odor Counteractant, 32 oz, PK12 (04439)
- I-MOP Cleaning Pad, Red, 12" Pad, Trapezoid, PK10 (1237718)
- I-MOP Stripping Pad, Blk, 12" Pad, Trapezoid, PK10 (1237721)
- I-MOP Cleaning Pad, Blue, 9" Pad, Trapezoid, PK10 (1234350)
- I-MOP Cleaning Pad, Red, 9" Pad, Trapezoid, PK10 (1234346)
- I-MOP Pad Driver, Size 12", Machine 24", Pad 12" (1237716)
- I-MOP Cleaning Pad, White, 9" Pad, Trapezoid, PK10 (1234347)
- 3M Low-Speed High Productivity Floor Pad 7100, 20in Diameter, Brown, PK5 (7100)
- I-Mop Floor Machine Pads