Shop All Vacuum Accessories
I-Mop
Solution Tank, For Mfr. No. 1237770
Mfr # 1237699
Zoro # G6554989
product price: $230.00
/ea
Free Shipping & Returns
$230.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- For Use With Mfr. No. 1237770
- Overall Width 10 1/2 in
- Series i-mop XXL(R)
- Compatible with Manufacturer Part Number 1237770
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand I-Mop
- MFR # 1237699
- Zoro # G6554989
- Country of Origin Netherlands
- Category Vacuum Accessories
Dimensions
Overall Width | 10 1/2 in |
Fits Machine Size | 24 3/8 in |
Details
Color | Blue/White |
Material | Plastic |
For Use With | Mfr. No. 1237770 |
Item | Solution Tank Blue Cap |
Series | i-mop XXL(R) |
Compatible with Manufacturer Part Number | 1237770 |
Product Type | Solution Tank Cap |
Description
Solution Tank Blue Cap, Product Type Solution Tank Cap, Material Plastic, Overall Width 10 1/2 in, Color Blue/White, Fits Machine Size 24 3/8 in, Compatible with Manufacturer Part Number 1237770, Compatible with Grainger Part Number 801YP6, Features Not Applicable, For Use With Mfr. No. 1237770, Includes Not Applicable, Series i-mop XXL(R), Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEPLAST GROUP 7 gal Trash Bags, 20 in x 22 in, Light-Duty, 6 microns, Clear, 2000 PK (EC202206N)
- RUBBERMAID COMMERCIAL 32 Gal Bottle and Can Recycling Top, Blue, Plastic (1788376)
- VIKAN 19 in Sweep Face Broom Head, Stiff, Synthetic, Red (29204)
- QUEST NU-VIEW Concession & Food Equipment Cleaner, 20oz (20301-1)
- I-MOP Battery Set, with Left/Right Hand Battery (9017896)
- DEWALT Vacuum Hose, 1 1/4 in dia., Black/Gray (DXVA25-1043)
- NILFISK Floor Tool and Nozzle, 3" D, 10" L (107417892)
- RIDGID 1-Layer Standard Pleated Paper Filter for Most 5 Gal. and Larger Wet/Dry Shop Vacuums - Pair (VF4200)
- PROTEAM Bottom Twist Cap Gasket, MV (104998)
- PROTEAM Wire Harness Kit (105754)
- DAYTON Commercial Wet/ Dry Vacuum, 6 gal, 1,200 W (61HV88)
- I-Mop Vacuum Accessories