Shop All Squeegee Parts
I-Mop
Replacement Squeegee Blade, 1" W, Curved
Mfr # 1237732
Zoro # G6548460
$36.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 1 31/32 in
- Squeegee Blade Material Urethane
- Squeegee Blade Shape Curved
- Color Clear
- Chemical Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand I-Mop
- MFR # 1237732
- Zoro # G6548460
- Country of Origin Netherlands
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 1 31/32 in |
Blade Width | 29 in |
Details
Squeegee Blade Material | Urethane |
Squeegee Blade Shape | Curved |
Color | Clear |
Chemical Resistant | No |
Item | Rear Replacement Squeegee Blade |
Blade Material | Urethane |
Compatible Manufacturer Part Number | I-MOP XXL |
Product Type | Rear Squeegee Blade |
Blade Shape | Curved |
Description
Rear Replacement Squeegee Blade, Product Type Rear Squeegee Blade, Blade Material Urethane, Blade Shape Curved, Blade Width 29 in, Color Clear, FDA Compliant No, Compatible Grainger Part Number 60HM03, Compatible Manufacturer Part Number I-MOP XXL, Color Coding System No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. CLEAN Floor Cleaner, Yellow (PGC02621)
- PROTEAM Restaurant Tool Kit (100727)
- RUBBERMAID COMMERCIAL Flat Lid For 55 Gallon Trash Container - Gray (FG265400GRAY)
- NILFISK S2-S3 Filter Chamber Seal (40000762)
- I-MOP Replacement Squeegee Blade, 1" W, Curved (1237731)
- I-MOP Replacement Squeegee Blade, 1" W, Curved (1237729)
- I-MOP Replacement Squeegee Blade, 1" W, Curved (1237728)
- NOBLES/TENNANT SQUEEGEE - FRONT .375in APEX, FITS TN (386283)
- MIDWEST RAKE Cam Set, Steel, Silver, PR (57083)
- MIDWEST RAKE Roll, Neoprene, 25 ft L, 3/16" Notch, Rubber (79415)
- MIDWEST RAKE CAM Set, Size 8, 1/2" L, 3 Settings, PK2 (57088)
- I-Mop Squeegee Parts