Shop All Squeegee Parts
I-Mop
Replacement Squeegee Blade, 1" W, Curved
Mfr # 1237728
Zoro # G6537470
product price: $352.40
/ea
Free Shipping & Returns
$352.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 1 in
- Squeegee Blade Material Rubber
- Squeegee Blade Shape Curved
- Color Red
- Chemical Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand I-Mop
- MFR # 1237728
- Zoro # G6537470
- Country of Origin Netherlands
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 1 in |
Blade Width | 26 in |
Details
Squeegee Blade Material | Rubber |
Squeegee Blade Shape | Curved |
Color | Red |
Item | Front and Rear Replacement Squeegee Blade Set |
Chemical Resistant | No |
Compatible Manufacturer Part Number | I-MOP XXL |
Product Type | Squeegee Blade |
Blade Shape | Curved |
Blade Material | Rubber |
Blade Material | Rubber |
Description
Front and Rear Replacement Squeegee Blade Set, Product Type Squeegee Blade, Blade Material Rubber, Blade Shape Curved, Blade Width 26 in, Color Red, FDA Compliant No, Compatible Grainger Part Number 60HM03, Compatible Manufacturer Part Number I-MOP XXL, Color Coding System No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIPER Walk Behind Scrubber, 20 (AS5160)
- GUARDAIR Drum Vacuum, Standard 61 cfm (N101MC)
- DIAL PROFESSIONAL FIT Universal Touch Free Dispenser, 1 L, 4" x 5.4" x 11.2", Gray, PK3 (16626)
- CLOROX Original Scent Disinfecting Bathroom Cleaner 30 oz (08033)
- I-MOP Replacement Squeegee Blade, 1" W, Curved (1237731)
- I-MOP Replacement Squeegee Blade, 1" W, Curved (1237729)
- TOUGH GUY TOUGH GUY Gray 1/4" Replacement Cam Set (3ZHN7)
- MIDWEST RAKE Squeegee Blade, 48" L, Neoprene, No-Notch (79020)
- NOBLES/TENNANT GASKET - TANK FILTER (1016392)
- UNGER Water Wand Floor Squeegee Handle, Gray (UNGAL140)
- FACTORY CAT SQUEEGEE - REAR .1875in6 APEX, FITS (36-754L)
- I-Mop Squeegee Parts