Shop All Floor Scrubber Parts
I-Mop
Recovery Tank, 13 1/8 in W, Wh
Mfr # 1251757
Zoro # G8182818
product price: $300.60
/ea
Free Shipping & Returns
$300.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Overall Width 13 1/8 in
- Fits Machine Size 18 in
- Series i-mop(R) XL Plus
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand I-Mop
- MFR # 1251757
- Zoro # G8182818
- Country of Origin Netherlands
- Category Floor Scrubber Parts
Dimensions
Overall Width | 13 1/8 in |
Fits Machine Size | 18 in |
Details
Item | Recovery Tank |
Material | Plastic |
Series | i-mop(R) XL Plus |
Color | White |
Product Type | Recovery Tank |
Description
Recovery Tank, Product Type Recovery Tank, Material Plastic, Diameter Not Applicable, Overall Width 13 1/8 in, Color White, Fits Machine Size 18 in, Features Not Applicable, Includes Not Applicable, Series i-mop(R) XL Plus, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STALWART Stalwart 75-ST6059 Shovel; Rake & Tool Holder with Hooks - Gray (75-ST6059)
- PROCTER & GAMBLE Tide 92OZ HEF Detergent (41828)
- SIMPLEHUMAN 15 L Mini Can, Brushed, Stainless Steel (CW2084)
- INTEPLAST GROUP 55 gal Trash Bags, 36 in x 60 in, Heavy-Duty, 17 microns, Clear, 200 PK (S366017N)
- I-MOP Floor Machine Brush, Red, 12" Pad, Round, PR (1237715)
- I-MOP Charger, 9 3/4 in W, Wh (1250527)
- I-MOP Floor Machine Brush, 12" Pad, Round, PR (1237714)
- I-MOP Floor Machine Brush, Blu, 12" Pad, Round, PR (1237713)
- TENNANT Power Cord, 50 ft. (130250)
- NOBLES/TENNANT CHARGER - 12V 16A, PSBS 75X LI-ION (1065754)
- TENNANT Power Cord (610974)
- I-Mop Floor Scrubber Parts