Shop All Floor Scrubbers
This Product is Discontinued
I-Mop
Floor Scrubber, Micro, 18" Cleaning Path (Discontinued)
Mfr # 9016402
Zoro # G0598363
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cleaning Path 18 in
- Power Source Battery
- Vacuum Motor 0.33 hp
- Solution Tank Capacity 1 gal
- Style Micro
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand I-Mop
- MFR # 9016402
- Zoro # G0598363
- Country of Origin China
- Category Floor Scrubbers
Details
Item | Floor Scrubber |
Cleaning Path | 18 in |
Power Source | Battery |
Vacuum Motor | 0.33 hp |
Solution Tank Capacity | 1 gal |
Style | Micro |
Deck Style | Disc |
Brush Speed | 350 RPM |
Includes | (2) Batteries, (2) Medium Blue Brushes, Charger, Squeegee |
Recommended Cleaning Chemicals | 9006758, 9006764, 9006770 |
Recovery Tank Capacity | 2 gal |
Sound Level | 70 dB |
Features | Counter-Rotation Dual Brushes, Detachable Tanks, Easy Swivel Operation |
Brush Motor | 0.63 hp |
Max. Brush Pressure | 48.5 lb |
Max. Productivity | 18,906 sq ft/hr |
Voltage | 25.2V DC |
Series | i-mop |
Brush Speed - Maximum | 350 RPM |
Productivity - Maximum | 18,906 sq ft/hr |
Brush Pressure - Maximum | 48.5 lb |
Description
Floor Scrubber, Recovery Tank Capacity 2 gal, Deck Style Disc, Brush Speed - Maximum 350 RPM, Power Source Battery, Cleaning Path 18 in, Includes (2) Batteries, (2) Medium Blue Brushes, Charger, Squeegee, Style Micro, Solution Tank Capacity 1 gal, Brush Motor 0.63 hp, Brush Pressure - Maximum 48.5 lb, Features Counter-Rotation Dual Brushes, Detachable Tanks, Easy Swivel Operation
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.