Shop All Floor Scrubber Parts
I-Mop
Floor Machine Brush, 12" Pad, Round, PR
Mfr # 1237714
Zoro # G6574099
product price: $269.00
/pr
Free Shipping & Returns
$269.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Machine Size 24 in
- For Use With Mfr. No. 1237770
- Block Size 12 in
- Trim Length 1 7/8 in
- Floor Application Cleaning, Scrubbing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand I-Mop
- MFR # 1237714
- Zoro # G6574099
- Country of Origin Netherlands
- Category Floor Scrubber Parts
Dimensions
Machine Size | 24 in |
Block Size | 12 in |
Trim Length | 1 7/8 in |
Bristle Dia. | 0.035 in |
Brush Diameter | 11 3/4 in |
Fits Machine Size | 24 in |
Bristle Diameter | 0.04 in |
Details
Item | Floor Machine Brush |
For Use With | Mfr. No. 1237770 |
Floor Application | Cleaning, Scrubbing |
Bristle Color | Blue |
Pad/Brush Shape | Round |
Bristle Material | Nylon |
Features | Designed to Be Attached to Floor Machines and Used to Strip, Polish or Buff a Hard Flooring Surface |
Includes | (2) Brushes |
Application | Cleaning, Scrubbing |
Material | Nylon |
Compatible with Manufacturer Part Number | 1237770 |
Shape | Round |
Description
Floor Machine Brush, Application Cleaning, Scrubbing, Fits Machine Size 24 in, Shape Round, Material Nylon, Bristle Material Nylon, Bristle Color Blue, Brush Diameter 11 3/4 in, Trim Length 1 7/8 in, Block Size 12 in, Compatible with Manufacturer Part Number 1237770, Bristle Diameter 0.04 in, Features Designed to Be Attached to Floor Machines and Used to Strip, Polish or Buff a Hard Flooring Surface, Includes (2) Brushes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR WICK Freshmatic Life Scents Ultra Refill, Summer Delights, 5.89 oz Aerosol Spray, PK6 (62338-91101)
- SUPERIOR SWEEPS Floor Sweep 1 box (TLS370)
- ZOGICS Fresh Air Bath and Body Care Gallon Sampler Case, 4PK (ZogicsFreshAirBundle)
- KIMBERLY-CLARK PROFESSIONAL Paper Towel Dispenser, Pull, Smoke (09746)
- I-MOP Charger, 9 3/4 in W, Wh (1250527)
- I-MOP Floor Machine Brush, Red, 12" Pad, Round, PR (1237715)
- I-MOP Floor Machine Brush, Blu, 12" Pad, Round, PR (1237713)
- GOFER PARTS Replacment Squeegee Set For Nobles/Tennant 1017868, Nobles/Tennant 1031331, Nobles/Tennant 9004493 (GSQ1132XX2)
- GOFER PARTS Replacement Squeegee Front - 3/16 Apex - For Nobles/Tennant 390943 (GSQ1044BX)
- TENNANT Side Sweeping Brush (80042)
- TENNANT Squeegee, 3 1/2 in L, Red, (9017814)
- I-Mop Floor Scrubber Parts