Shop All Floor Machine Pads
I-Mop
Cleaning Pad, Wht, 12" Pad, Trapezoid, PK10
Mfr # 1237717
Zoro # G6536971
Free Shipping & Returns
$238.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Buffing, Burnishing, Polishing
- Floor Machine Pads Color Family White
- Floor Pad Size 12 in
- Pad/Brush Shape Trapezoid
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand I-Mop
- MFR # 1237717
- Zoro # G6536971
- Country of Origin United Kingdom
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 12 in |
Machine Size | 24 in |
Pad/Brush Size | 12 in |
Block Size | 12 in |
Diameter | 10 5/8 in |
Fits Machine Size | 24 in |
Details
Floor Application | Buffing, Burnishing, Polishing |
Floor Machine Pads Color Family | White |
Pad/Brush Shape | Trapezoid |
Material | Polyester |
Item | Cleaning Pad |
Speed | 350 rpm |
For Use With | Mfr. No. 1237770 |
Color | White |
Center Hole | 3 in |
Includes | (10) Pads |
Thickness | 13/16 in |
Application | Buffing |
Shape | Trapezoid |
Color Family | White |
Speed - Maximum | 350 RPM |
Compatible with Manufacturer Part Number | 1237770 |
Product Type | Buffing Pad |
Description
Cleaning Pad, Color White, Diameter 10 5/8 in, Material Polyester, Product Type Buffing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 12 in, Shape Trapezoid, Speed - Maximum 350 RPM, Fits Machine Size 24 in, Compatible with Grainger Part Number 488Z12, Includes (10) Pads, Thickness 13/16 in, Application Buffing, Compatible with Manufacturer Part Number 1237770, Series Not Applicable, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERWIPE Towels & Wipes, White, Nonwoven Fiber, 75 Wipes, Lemon (192804)
- OTTO ENVIRONMENTAL SYSTEMS GEC™ Mobile Trash Container, 95 Gallon Blue (9954444F-B43)
- KIMTECH Wipers, 12-7/64" x 16-5164", Blue, PK180 (KCC 33352)
- UNGER PROFESSIONAL ERGO WINDOW SCRUBBR 14"" (977520)
- I-MOP Stripping Pad, Blk, 12" Pad, Trapezoid, PK10 (1237721)
- I-MOP Pad Driver, Size 12", Machine 24", Pad 12" (1237716)
- I-MOP Cleaning Pad, Red, 12" Pad, Trapezoid, PK10 (1237718)
- I-MOP Cleaning Pad, Red, 9" Pad, Trapezoid, PK10 (1234346)
- I-MOP Stripping Pad, Blk, 9" Pad, Trapezoid, PK10 (1234344)
- I-MOP Cleaning Pad, White, 9" Pad, Trapezoid, PK10 (1234347)
- 3M Burnishing Pad, 27 In, Tan, PK5 (3500)
- I-Mop Floor Machine Pads