Shop All Floor Machine Pads
I-Mop
Cleaning Pad, Green, 9" Pad, Trapezoid, PK10
Mfr # 1234348
Zoro # G6527488
product price: $309.99
/pk 10, $31.00/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Cleaning, Scrubbing
- Floor Machine Pads Color Family Green
- Floor Pad Size 9 in
- Pad/Brush Shape Trapezoid
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand I-Mop
- MFR # 1234348
- Zoro # G6527488
- Country of Origin Netherlands
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 9 in |
Machine Size | 18 in |
Pad/Brush Size | 9 in |
Block Size | 9 in |
Diameter | 8 1/2 in |
Fits Machine Size | 18 in |
Details
Floor Application | Cleaning, Scrubbing |
Floor Machine Pads Color Family | Green |
Pad/Brush Shape | Trapezoid |
Material | Polyester |
Item | Cleaning Pad |
Speed | 350 rpm |
For Use With | 1231845, 9016402 |
Color | Green |
Center Hole | 3 in |
Thickness | 13/16 in |
Includes | (10) Pads |
Application | Cleaning, Scrubbing |
Shape | Trapezoid |
Color Family | Green |
Compatible with Manufacturer Part Number | 1231845, 1235203, 9016402 |
Speed - Maximum | 350 RPM |
Product Type | Scrubbing Pad |
Description
Cleaning Pad, Color Green, Diameter 8 1/2 in, Material Polyester, Product Type Scrubbing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 9 in, Shape Trapezoid, Speed - Maximum 350 RPM, Fits Machine Size 18 in, Compatible with Grainger Part Number 406F14, Includes (10) Pads, Thickness 13/16 in, Application Cleaning, Scrubbing, Compatible with Manufacturer Part Number 1231845, 1235203, 9016402, Series Not Applicable, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BUILDING REST American Building Restoration X19 Glass Cleaner and Restorer Gallon (X191G)
- GUARDAIR Wet/Dry Vacuum Accessory Kit (N668)
- TOTAL SOLUTIONS Deodorant Granules, 100lb (5605010)
- ZEP Hand Soap Disp, BLK, 50 oz, 14 inD, PK6 (Q50806)
- I-MOP Cleaning Pad, Red, 12" Pad, Trapezoid, PK10 (1237718)
- I-MOP Cleaning Pad, Red, 9" Pad, Trapezoid, PK10 (1234346)
- I-MOP Cleaning Pad, Blue, 9" Pad, Trapezoid, PK10 (1234350)
- I-MOP Pad Driver, Size 12", Machine 24", Pad 12" (1237716)
- I-MOP Cleaning Pad, White, 9" Pad, Trapezoid, PK10 (1234347)
- I-MOP Stripping Pad, Blk, 12" Pad, Trapezoid, PK10 (1237721)
- AMERICO EcoPrep EPP Specialty Pads, 20 x 14, Maroon, PK10 (42071420)
- I-Mop Floor Machine Pads