Shop All Floor Machine Pads
I-Mop
Cleaning Pad, Blue, 12" Pad, Twister, PR
Mfr # 1237724
Zoro # G6569302
product price: $245.00
/pr
Free Shipping & Returns
$245.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Cleaning, Scrubbing
- Floor Machine Pads Color Family Blue
- Floor Pad Size 12 in
- Pad/Brush Shape Twister
- Material Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand I-Mop
- MFR # 1237724
- Zoro # G6569302
- Country of Origin Netherlands
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 12 in |
Machine Size | 24 in |
Pad/Brush Size | 12 in |
Block Size | 12 in |
Diameter | 10 5/8 in |
Fits Machine Size | 24 in |
Details
Floor Application | Cleaning, Scrubbing |
Floor Machine Pads Color Family | Blue |
Pad/Brush Shape | Twister |
Material | Diamond |
Item | Cleaning Pad |
Speed | 350 rpm |
For Use With | Mfr. No. 1237770 |
Color | Blue |
Center Hole | 3 in |
Includes | (2) Pads |
Thickness | 13/16 in |
Application | Cleaning, Polishing |
Shape | Twister |
Color Family | Blue |
Speed - Maximum | 350 RPM |
Compatible with Manufacturer Part Number | 1237770 |
Product Type | Polishing Pad |
Description
Cleaning Pad, Color Blue, Diameter 10 5/8 in, Material Diamond, Product Type Polishing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 12 in, Shape Twister, Speed - Maximum 350 RPM, Fits Machine Size 24 in, Compatible with Grainger Part Number 488Z12, Includes (2) Pads, Thickness 13/16 in, Application Cleaning, Polishing, Compatible with Manufacturer Part Number 1237770, Series Not Applicable, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 54" Hardwood Handle, Threaded Wood Tip, 15/16" Diameter (44572)
- HERITAGE High-Density Waste Can Liners, 16 gal, 12 microns, 24 x 33, Natural, 500PK (Z4833MN R02)
- CONDOR Sorbents, 36 gal, 15 in x 19 in, Universal, Gray, Polypropylene (35ZP90)
- ZEP Degreaser, 5 Gal Drum, Liquid, Orange (41535)
- I-MOP Cleaning Pad, Red, 9" Pad, Trapezoid, PK10 (1234346)
- I-MOP Stripping Pad, Blk, 12" Pad, Trapezoid, PK10 (1237721)
- I-MOP Pad Driver, Size 12", Machine 24", Pad 12" (1237716)
- I-MOP Stripping Pad, Blk, 9" Pad, Trapezoid, PK10 (1234344)
- I-MOP Cleaning Pad, Blue, 9" Pad, Trapezoid, PK10 (1234350)
- I-MOP Cleaning Pad, White, 9" Pad, Trapezoid, PK10 (1234347)
- SCOTCH-BRITE Surface Preparation Pad, 17In, Maroon, PK10 (SPP17)
- I-Mop Floor Machine Pads