Shop All Floor Machine Pads
I-Mop
Cleaning Pad, Blue, 12" Pad, Trapezoid, PK10
Mfr # 1237720
Zoro # G6550813
product price: $306.99
/pk 10, $30.70/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Cleaning, Scrubbing
- Floor Machine Pads Color Family Blue
- Floor Pad Size 12 in
- Pad/Brush Shape Trapezoid
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand I-Mop
- MFR # 1237720
- Zoro # G6550813
- Country of Origin Netherlands
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 12 in |
Machine Size | 24 in |
Pad/Brush Size | 12 in |
Block Size | 12 in |
Diameter | 10 5/8 in |
Fits Machine Size | 24 in |
Details
Floor Application | Cleaning, Scrubbing |
Floor Machine Pads Color Family | Blue |
Pad/Brush Shape | Trapezoid |
Material | Polyester |
Item | Cleaning Pad |
Speed | 350 rpm |
For Use With | Mfr. No. 1237770 |
Center Hole | 3 in |
Color | Blue |
Thickness | 13/16 in |
Includes | (10) Pads |
Application | Cleaning, Scrubbing |
Shape | Trapezoid |
Color Family | Blue |
Compatible with Manufacturer Part Number | 1237770 |
Speed - Maximum | 350 RPM |
Product Type | Scrubbing Pad |
Description
Cleaning Pad, Color Blue, Diameter 10 5/8 in, Material Polyester, Product Type Scrubbing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 12 in, Shape Trapezoid, Speed - Maximum 350 RPM, Fits Machine Size 24 in, Compatible with Grainger Part Number 488Z12, Includes (10) Pads, Thickness 13/16 in, Application Cleaning, Scrubbing, Compatible with Manufacturer Part Number 1237770, Series Not Applicable, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WYPALL Towels & Wipes, White, Cloth-Like, 120 Wipes, Unscented, 6 PK (05816)
- ZEP Cleaner/Degreaser, 55 Gal Drum, Liquid, Blue (473385)
- GEORGIA-PACIFIC Dispenser for Combi-fold C-Fold/Multifold/BigFold Towels, 12.3 x 6 x 15.5, Black (56650A)
- R & R TEXTILE Mcrfbr Glass Cleaning Cloth, 16"x16", PK12 (Z73040)
- I-MOP Cleaning Pad, White, 9" Pad, Trapezoid, PK10 (1234347)
- I-MOP Cleaning Pad, Blue, 9" Pad, Trapezoid, PK10 (1234350)
- I-MOP Stripping Pad, Blk, 9" Pad, Trapezoid, PK10 (1234344)
- I-MOP Pad Driver, Size 12", Machine 24", Pad 12" (1237716)
- I-MOP Cleaning Pad, Red, 12" Pad, Trapezoid, PK10 (1237718)
- I-MOP Cleaning Pad, Red, 9" Pad, Trapezoid, PK10 (1234346)
- 3M Stripper Pad 7200, 17, Black, 5PK (7000045882)
- I-Mop Floor Machine Pads