Shop All Vacuum Accessories
I-Mop
Battery Set, with Left/Right Hand Battery
Mfr # 9017896
Zoro # G6573198
product price: $1,491.99
/ea
Free Shipping & Returns
$1,491.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With Mfr. No. 1237770
- Includes Left and Right Hand Battery
- Product Type Battery Kit
- Series i-mop XXL(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand I-Mop
- MFR # 9017896
- Zoro # G6573198
- Country of Origin Netherlands
- Category Vacuum Accessories
Dimensions
Fits Machine Size | 24 3/8 in |
Overall Width | 8 3/8 in |
Details
Color | Silver |
Material | Steel |
For Use With | Mfr. No. 1237770 |
Includes | Left and Right Hand Battery |
Item | Battery Kit |
Product Type | Battery Kit |
Series | i-mop XXL(R) |
Compatible with Manufacturer Part Number | 1237770 |
Description
Battery Kit, Product Type Battery Kit, Material Steel, Diameter Not Applicable, Overall Width 8 3/8 in, Color Silver, Fits Machine Size 24 3/8 in, Compatible with Manufacturer Part Number 1237770, Compatible with Grainger Part Number 801YP6, Features Not Applicable, For Use With Mfr. No. 1237770, Includes Left and Right Hand Battery, Series i-mop XXL(R), Standards Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERKSHIRE Dry Wipe, White, Pack, Cellulose, Polyester, 100 Wipes, 8 in x 12 in, Unscented (DR670.0812.20)
- BERRY PLASTICS Berry Plastics 981265 4 Gallon; 70 Count Garbage Bag With Twist Tie; Pack of 12 (156429)
- VIKAN 1-5/8" W Tube and Valve Brush, Stiff, 13 3/4 in L Handle, 5 in L Brush, Green (53782)
- EUREKA / SANITAIRE UPRIGHT - KNOB - ADJUSTMENT KNOB (26833)
- I-MOP Solution Tank, For Mfr. No. 1237770 (1237699)
- NOBLES Backpack Vacuum, 6 qt., Aluminum Wands, 10A (9013476)
- NILFISK Aluminum Extension Tube, 31/64" (107402474)
- PROTEAM GoFit Blower Door Accessory (107676)
- PROTEAM Wand, F/XP (104294)
- GUARDAIR Pneumatic Drum-Top Vacuum Head Standard 163 cfm (N552BK)
- GREEN KLEAN MICROPLUS Green Klean MicroPlus For Shop Vac 906-71-00 5 - 8 Gallon High Efficiency 712-25 Replacement Paper Filter Bag For Drywall Dust Pack of 10 (GK-71225)
- I-Mop Vacuum Accessories