Shop All Upright Vacuums
This Product is Discontinued
I-Mop
Battery Powered Floor Scrubber, Size 24" (Discontinued)
Mfr # 1237770
Zoro # G6557201
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cleaning Path 24 in
- Power Source Battery
- Includes (2) 16 in Polypropylene Scrubbing Brushes, 240 Ah Batteries, Membrane Control Panel, Charger, Operator Manual, Polyurethane High Traction Tires, PVC Pinch Drain Hose with Drain Cap, Ul Type E Rating
- Sound Level 69.5 dB
- Speed Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand I-Mop
- MFR # 1237770
- Zoro # G6557201
- Country of Origin China
- Category Upright Vacuums
Dimensions
Machine Size | 24" |
Details
Cleaning Path | 24 in |
Item | Floor Scrubber |
Power Source | Battery |
Includes | (2) 16 in Polypropylene Scrubbing Brushes, 240 Ah Batteries, Membrane Control Panel, Charger, Operator Manual, Polyurethane High Traction Tires, PVC Pinch Drain Hose with Drain Cap, Ul Type E Rating |
Sound Level | 69.5 dB |
Speed | Single |
Deck Style | Disc |
Brush Speed | 350 RPM |
Recovery Tank Capacity | 2 gal |
Features | Detachable Clean and Recovery Water Tanks, Dual Counter Rotating Brushes, Easy Swivel Operation, Folding Design, Intuitive Controls, Low Profile, Rechargeable Modular Battery Packs, Squeegee System Design |
Brush Motor | 0.75 hp |
Style | Walk-Behind |
Solution Tank Capacity | 1.2 gal |
Vacuum Motor | 0.75 hp |
Voltage | 24.2V DC |
Max. Brush Pressure | 70.4 lb |
Series | i-mop |
Motor | 0.63 HP |
Green Environmental Attribute | Product is Rechargeable |
Brush Pressure - Maximum | 70.4 lb |
Brush Speed - Maximum | 350 RPM |
Description
Floor Scrubber, Recovery Tank Capacity 2 gal, Deck Style Disc, Brush Speed - Maximum 350 RPM, Power Source Battery, Cleaning Path 24 in, Includes (2) 16 in Polypropylene Scrubbing Brushes, 240 Ah Batteries, Membrane Control Panel, Charger, Operator Manual, Polyurethane High Traction Tires, PVC Pinch Drain Hose with Drain Cap, Ul Type E Rating, Style Walk-Behind, Solution Tank Capacity 1.2 gal, Brush Motor 0.75 hp, Brush Pressure - Maximum 70.4 lb, Cord Length Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.