Shop All Particulate Sorbent
I-Chem
Universal Absorbent, 7.25 lb., Bag, PK6
Mfr # 1039447
Zoro # G3683967
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 80 oz
- Fluids Absorbed All Spills
- Color White/Gray
- Container Size 7.25 lb
- Container Type Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand I-Chem
- MFR # 1039447
- Zoro # G3683967
- UPC # 723783207816
- Country of Origin Unknown
- Category Particulate Sorbent
Dimensions
Container Size | 7.25 lb |
Details
Volume Absorbed per Pkg. | 80 oz |
Fluids Absorbed | All Spills |
Item | Universal Absorbent |
Color | White/Gray |
Container Type | Bag |
Composition | Premium Granules |
Description
Fluids Absorbed All Spills, Container Type Bag, Volume Absorbed per Pkg. Up to 80 oz, Package Quantity 6
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mns Ss Black Poplin Work Shirt, XXL (SP24BK SS XXL)
- CONDOR Foam Nitrile Coated Gloves, Palm Coverage, Blue/Gray, L, PR (19K977)
- GATEWAY SAFETY StarLite Squared Safety Glasses (GLS503)
- CONDOR High Visibility Vest, Yellow/Green, L/XL (53YN66)
- SPILL MAGIC Loose Absorbent, Universal, Size 10lb. (97110)
- OIL-DRI Maintenance Absorbent, 8 lb., Bag (I01008-G78)
- OATEY 0.6 oz. Liquilock Gel for Toilet Removal - 24 Pack (31416)
- ULTRATECH Oil Eating Microbes, 25 lb., Bag (5233)
- PIG Absorb-&-Lock Loose Absorbent, 2 lb, PK4 (PLP500)
- CHEMSORB Flammable Liquid Absorbent, 5Gal Bag (SP40FR-L5B)
- PIG Sheen Clean Loose Absorbent, 10 lb, PK50 (PLP900-50)
- I-Chem Particulate Sorbent