Shop All Bottles & Jars
I-Chem
Narrow Mouth HDPE Bottles: 125 mL, PK72
Mfr # N319-0125
Zoro # G6229914
product price: $308.99
/pk 72, $4.29/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand I-Chem
- MFR # N319-0125
- Zoro # G6229914
- Country of Origin United States
- Category Bottles & Jars
Details
Item | Narrow mouth hdpe bottles: 125 ml,PK72 |
Description
Narrow mouth hdpe bottles: 125 ml,PK72, Package Quantity 72
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Thermowell, 316 Stainless Steel, 18" Len (90434-04)
- RPI Potassium Phosphate Monobasic, 500g (P41200-500.0)
- WHIRL-PAK Whirl-Pak® Write-On Bags - 2 oz. (58 ml) - Box of 500 (B01064)
- RPI Murashige & Skoog MS Medium, 5 L (M10200-5.0)
- I-CHEM Clear Glass Short Wide Mouth Jars, PK 12 (220-0250)
- PIPELINE PACKAGING Straight Sided HDPE Jar, 32 oz. (08-05-076-00038)
- LABCONCO Replacement HEPA Filter for 2 ft. Enclos (3707900)
- KIMBLE CHASE Straight-Sided Bottle, 4 Oz, Foam, PK144 (5410458C-26)
- GLOBE SCIENTIFIC Diamond RealSeal Bottles, Amber Color, Wide Mouth, 1000 ml, 6/pk, 6PK (219945)
- LAB SAFETY SUPPLY Dropper Bottle, 125mL, Clear, Round, PK8 (5YHL3)
- GLOBE SCIENTIFIC Bottle, Media, Globe Glass, 500mL, GL45 Screw Cap, Dual Graduations, 10/Box (8100500)
- I-Chem Bottles & Jars