Shop All Test Equipment Accessories
I-Chem
Clear Vial, 0.125 in. Unbonded Septum, Unprocessed, 20 mL
Mfr # S126-0020
Zoro # G1607254
product price: $167.99
/pk 72, $2.33/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand I-Chem
- MFR # S126-0020
- Zoro # G1607254
- Country of Origin China
- Category Test Equipment Accessories
Details
Item | Clear 0.125" Unbonded Septum,U,PK72 |
Description
Clear 0.125 In. Unbonded Septum,U,PK72, Package Quantity 72
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 3 sec. (24EP37)
- LEVITON Wallplate Decora 1G Blk (80401-00E)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (9007C54KC)
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 150A, 250V AC, Non-Indicating (TR150R)
- PALADIN TOOLS Heat Gun 120V/1200W W/3 Acc (PA1873)
- UNITED SCIENTIFIC Porcelain Evaporating Dishes, Flat Form, 50 mL (JEF050)
- BRANDTECH BRAND Pipet Tips, Natural, TipBox, Non-sterile, 1 to 10 mL (702608)
- IDEAL VDV II Remotes (158050)
- DIVERSIFIED PLASTICS Diversified Plastics EZ140140M E-Z Access Panels - 14" x 14" (EZ140140M)
- KLEIN TOOLS CoaxMap™ Kit (VDV512-056)
- POMONA ELECTRONICS Banana Plug Test Adapter (3564-2)
- I-Chem Test Equipment Accessories