HYTX HY-SLG-47-BK 2 Piece Solar Flame Lantern Light
Mfr # HY-SLG-47-BK
Zoro # G904148065
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The amazing flickering flames design, along with its warm yellow colored light, makes it look like real flames and creates a welcoming ambience. This flicker candle effect solar light will bring unique ambience to your home, garden, patio, yard, etc. High power efficiency, the ground solar light's energy conversion rate can be up to 17%. With the waterproof rating of IP44,Never worry about exposing outdoor solar lights to the rain or snow. The outdoor solar lamps can work normally under all kinds of weather. Durable and waterproof ABS plastic, perfect for outdoor use.
These outdoor solar flame lantern lights turns on automatically at night,the number of hours the lights stay on depends on the amount of sunlight received the day before.Up to a max of approx. 6-8hours. Equipped with a durable lamp and a circular ring and clamp. It can be hang or clip on anywhere you want. Can also be hang it on a tree or an umbrella with clamp. Flickering Dancing Flame Outdoor LED Lights, Patio Decoration light, auto on and off, Waterproof solar power.
Features- Solar Flame Lantern Light
- 2 Piece
- Weight: 1.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO LIGHTING 1-Light LED Small Up or Down Sconce Fixture Black Finish 10W 120/277V (62/1138)
- MAXIM Signlite 1-Light 7.5" Wide Black Outdoor Wall Sconce (10116BK)
- STREAMLIGHT Stinger Ds LED Hl 120/Dc Pb - Blue (75486)
- EKENA MILLWORK 35 1/2"OD x 29 1/2"ID x 3"W x 1"P Hillsborough Ceiling Ring (1/4 of complete circle) (CR36HI)
- NUVO Tofino - 1-Light - Small Lantern - Textured Black Finish with Clear Glass (60/6571)
- NIGHTSTICK Intrinsically Safe Lantern (XPR-5584GMX)
- LITEZALL Rechargeable 700 Lumen Lantern (LA-700RLAN-6)
- SNOW JOE Bliss Outdoors Set of 2 Solar LED Lanterns w Humming Bird Design Hand Painted Finish (BSL-309-BZ)
- LEISURE SPORTS 2-in-1 Portable Camping Lantern with Ceiling Fan, Weather Resistant with 18 LED (Blue) (555382RCE)
- DORCY 40 lm Assorted LED Camping Lantern (41-1010)
- SPLASHOFFLASH Luxen Home Starry Night Solar Light Lantern (SP2684037)
- Hytx Lanterns