Shop All Belt Conveyors
Hytrol Conveyors
Hytrol® Model TL 17'1"L Heavy Duty Slider Bed Conveyor 17-1-TL42 - 36"W Belt
Mfr # 17-1-TL42
Zoro # G705736973
product price: $11,873.99
/ea
Item requires special delivery charges. A $370.00 per item surcharge will be applied.
$11,873.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hytrol Conveyors
- MFR # 17-1-TL42
- Zoro # G705736973
- Country of Origin United States
- Category Belt Conveyors
Description
Hytrol model tl 17'1"l heavy duty slider bed conveyor 17-1-tl42 - 36"w belt standard specifications include: bed - 6-5/8" deep x 12 ga. Formed steel slider bed is powder coat painted. Reinforced with 3/4" pipe which forms sockets for guard rails. belt - ultimate 140bbs - nitrile belt end drive - located on discharge end of conveyor, chain guard on left hand side. drive pulley - 8" dia. With 1-3/16" dia. Shaft at bearings, machine crowned and fully lagged. tail pulley - 6" dia. With 1-3/16" dia. Shaft at bearings, machine crowned. snub idler - adjustable 2-1/8" dia. For tail end; 2-1/2" dia. For drive end. Pre-lubricated ballbearings. Guards included. return idler - adjustable 1.9" dia. Pre-lubricated ball bearings. take-up - take-ups at tail pulley. Provides 4" of belt take-up. bearings - sealed, pre-lubricated, self-aligning, ball bearings on drive and tail pulleys. motor - 1 hp 115 - 1 phase - 60 hz. Premium energy efficient c-face. speed reduction - sealed worm gear c-face speed reducer. No. 50 roller chain to drive pulley. belt speed - constant 65 fpm. capacity - maximum load per linear foot of conveyor is 100 lbs. note: floor supports are not included; please order separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH Yamaha Grizzly 300 Winch Mount (15168)
- VESTIL Steel Pipe Safety Bollard, 36 x 4-1/2" (BOL-36-4.5)
- COTTERMAN 60 in H Steel Rolling Ladder, 3 Steps, 350 lb Load Capacity (SAS3A3E10B8C2P6)
- LIFT-ALL Sling, Wire Rope, 20 ft. (1IEEX20)
- ASHLAND CONVEYOR Slider Bed Belt Conveyor, 6 ft L, 34 1/2 in W, 435 lb Load Capacity (SB400 30B6RE1/2A3I6-60V115M25)
- SEALER SALES Motorized Conveyor Conveyor Width 118 x 512 (MC-300)
- ASHLAND CONVEYOR Slider Bed Belt Conveyor, 21 ft L, 22 1/2 in W, 385 lb Load Capacity (SB400 18B 21RE1/2A3 60TS M25)
- ASHLAND CONVEYOR Slider Bed Belt Conveyor, 6 ft L, 34 1/2 in W, 435 lb Load Capacity (SB400 30B 6RE1/2A1 60TS M25)
- SPARKS 73FT 24IN CONVEYOR BELT (FG232996/12)
- ASHLAND CONVEYOR Roller Bed Belt Conveyor, 12 ft L, 24 in W, 2,550 lb Load Capacity (RB190 18B 12RE1/2A360TS M25)
- BOSCH REXROTH Toothed 840Mm 25Mm Conveyor Belt (3842992517 25T5A)
- Hytrol Conveyors Belt Conveyors