Shop All Belt Conveyors
Hytrol Conveyors
Hytrol® Model TL 12'1"L Heavy Duty Slider Bed Conveyor 12-1-TL30 - 24"W Belt
Mfr # 12-1-TL30
Zoro # G805736958
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
$8,990.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hytrol Conveyors
- MFR # 12-1-TL30
- Zoro # G805736958
- Country of Origin United States
- Category Belt Conveyors
Description
Hytrol model tl 12'1"l heavy duty slider bed conveyor 12-1-tl30 - 24"w belt standard specifications include: bed - 6-5/8" deep x 12 ga. Formed steel slider bed is powder coat painted. Reinforced with 3/4" pipe which forms sockets for guard rails. belt - ultimate 140bbs - nitrile belt end drive - located on discharge end of conveyor, chain guard on left hand side. drive pulley - 8" dia. With 1-3/16" dia. Shaft at bearings, machine crowned and fully lagged. tail pulley - 6" dia. With 1-3/16" dia. Shaft at bearings, machine crowned. snub idler - adjustable 2-1/8" dia. For tail end; 2-1/2" dia. For drive end. Pre-lubricated ballbearings. Guards included. return idler - adjustable 1.9" dia. Pre-lubricated ball bearings. take-up - take-ups at tail pulley. Provides 4" of belt take-up. bearings - sealed, pre-lubricated, self-aligning, ball bearings on drive and tail pulleys. motor - 1 hp 115 - 1 phase - 60 hz. Premium energy efficient c-face. speed reduction - sealed worm gear c-face speed reducer. No. 50 roller chain to drive pulley. belt speed - constant 65 fpm. capacity - maximum load per linear foot of conveyor is 100 lbs. note: floor supports are not included; please order separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Rigid Pneumatic Caster, 12 in., 625 lb. (R-7012-PRB)
- VESTIL Steel Gantry Crane - Adjustable Height (AHS-4-20-16)
- LIFT-ALL Web Sling, Type 4, 10 ft L, 1 in W, Polyester, Silver (EE2801TTX10)
- TMI Replacment Strip, String Reinforced, 8in, PK5 (999-00015)
- ASHLAND CONVEYOR Roller Bed Belt Conveyor, 12 ft L, 24 in W, 2,550 lb Load Capacity (RB190 18B 12RE1/2A360TS M25)
- BOSCH REXROTH Toothed 3480Mm 25Mm Conveyor Belt (220 3480 705BR)
- VESTIL Roller Conveyor, 60", 5 K (CONV-52-5-2-3L-Z)
- BOSCH REXROTH Toothed 840Mm 25Mm Conveyor Belt (3842992517 25T5A)
- SEALER SALES Motorized Conveyor Conveyor Width 118 x 512 (MC-300)
- ASHLAND CONVEYOR Slider Bed Belt Conveyor, 6 ft L, 22 1/2 in W, 475 lb Load Capacity (SB400 18B6RE1/2A3I6-60V480M25)
- AMMERAAL BELTECH Dark Blue 8Ft-7In 10In Conveyor Belt (EM 8/2 00+05)
- Hytrol Conveyors Belt Conveyors