Shop All Air Impact Wrenches
Hytorc
Pneumatic Torque Wrench, 5200 ft. lb
Mfr # J-A5-SP
Zoro # G8194487
product price: $10,429.99
/ea
Free Shipping & Returns
$10,429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/2 in NPT
- Duty Industrial
- Free Speed 7 RPM
- Handle Type Pistol Grip
- Housing Material ALuminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hytorc
- MFR # J-A5-SP
- Zoro # G8194487
- Country of Origin United States
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 1/2 in |
Square Drive Size | 1-1/2" |
Overall Length | 12 in |
Air Inlet Size - Air Tools | 1/2" NPT |
Drive Size | 1 1/2 in Square |
Description
Torque Wrench, Drive Size 1 1/2 in Square, Torque Range 5,050 ft-lb, Max. Torque 5,050 ft-lb, Free Speed 7 RPM, Air Pressure 90 psi, Air Consumption 30 cfm, Power Source Air Powered, Max. Air Pressure 90 psi, Min. Air Pressure 20 psi, Min. Hose Size 1/2 in, Exhaust Location Bottom, Duty Rating Industrial Duty, Air Inlet 1/2 in NPT, Handle Type Pistol Grip, Handle Material Aluminum, Housing Material Aluminum, Max. Bolt Capacity 2 1/4 in, Overall Length 12 in, Fastening Torque 5,050 ft-lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIM PRODUCTS VIM Tools T30 Ball Torx Bit x 1/4 in. Hex Drive x 1 in. Long (VI108T30B)
- POWERBUILT 7/8" Combination Wrench Polished (644149)
- WESTWARD Cable Cutter Set, 9" & 7", 2pcs (1YNB2)
- DYNABRADE Air Random Orbital Sander, 0.3 HP, Pad 6" (X62)
- HYTORC Pneumatic Torque Wrench, 8035 ft.lb. (J-A8)
- HYTORC Pneumatic Torque Wrench, 3/4In, 250 ft.lb. (J-A.25-SP)
- HYTORC Pneumatic Torque Wrench, 1300 ft.lb. (J-A1-SP)
- HYTORC Pneumatic Torque Wrench, 1 In, 3200ft lb (J-A3-SP)
- INGERSOLL-RAND IMPACT WRENCH 34 DRIVE 1100FTLBS 5500RPM (IRT261)
- UNIVERSAL TOOL 1/2 In. Impact Wrench, UT2110R-1 (UT2110R-1)
- CHICAGO PNEUMATIC #5 Spline Air Impact Wrench, D-Handle, Max Torque Reverse 3600 ft. lbf, 3500 RPM, 2-Jaws (CP6120-D35L)
- Hytorc Air Impact Wrenches