Shop All Air Impact Wrenches
Hytorc
Pneumatic Torque Wrench, 1 In, 3200ft lb
Mfr # J-A3-SP
Zoro # G8303197
product price: $10,253.99
/ea
Free Shipping & Returns
$10,253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/2 in NPT
- Free Speed 7 RPM
- Handle Type Pistol Grip
- Housing Material ALuminum
- Includes Reaction Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hytorc
- MFR # J-A3-SP
- Zoro # G8303197
- Country of Origin United States
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 1/2 in |
Square Drive Size | 1" |
Air Inlet Size - Air Tools | 1/2" NPT |
Overall Length | 12 in |
Drive Size | 1 in Square |
Description
Torque Wrench, Drive Size 1 in Square, Torque Range 3,025 ft-lb, Max. Torque 3,025 ft-lb, Free Speed 7 RPM, Air Pressure 90 psi, Air Consumption 30 cfm, Power Source Air Powered, Max. Air Pressure 90 psi, Min. Air Pressure 20 psi, Min. Hose Size 1/2 in, Exhaust Location Bottom, Duty Rating Industrial Duty, Air Inlet 1/2 in NPT, Handle Type Pistol Grip, Handle Material Aluminum, Housing Material Aluminum, Max. Bolt Capacity 1 7/8 in, Overall Length 12 in, Fastening Torque 3,025 ft-lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACIFIC HANDY CUTTER Safety Knife Rounded Safety Blade, 6 in L (S8)
- BONDHUS Metric Ball Hex Key, 5 mm Tip Size (464)
- MITUTOYO Dial Test Indicator, Vert, 0 to 0.030 In (513-452-10E)
- CAPRI TOOLS 1/2 in Drive 13/16 in 6-Point SAE Deep Impact Socket (5-5258)
- HYTORC Pneumatic Torque Wrench, 3/4In, 250 ft.lb. (J-A.25-SP)
- HYTORC Pneumatic Torque Wrench, 8035 ft.lb. (J-A8)
- HYTORC Pneumatic Torque Wrench, 1300 ft.lb. (J-A1-SP)
- AIRCAT Aircat 3/8" Composite Impact Wrench (1300-TH-A)
- DEWALT 3/4in. Impact Wrench w/Detent Pin Anvil (DW294)
- CHICAGO PNEUMATIC 3/8" Pistol Grip Air Impact Wrench 305 ft.-lb. (CP7731)
- AIRCAT Aircat 3/4" Impact Wrench With 6" Anvil (1680-A-6)
- Hytorc Air Impact Wrenches