Shop All Spray Gun Accessories
Hytorc
Filter/Regulator, 18.00 In. H, 15.00 In. W
Mfr # FRL-A
Zoro # G8199992
product price: $939.99
/ea
Free Shipping & Returns
$939.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Fittings Kit and 12 ft Hose
- Filter Rating - Air Treatment 5 micron
- Overall Width 15 in
- Size - Air Treatment Subcompact
- Adjustment Range 15 to 90 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hytorc
- MFR # FRL-A
- Zoro # G8199992
- Country of Origin United States
- Category Spray Gun Accessories
Dimensions
Overall Width | 15 in |
Size - Air Treatment | Subcompact |
Pipe Size | 1/4" NPT |
Gauge Port Size | 1/4 in |
Bowl Size | 4.0 oz. |
Bowl Size - Air Treatment | 4.0 oz |
Overall Height | 18.0 in |
Connection Size - Air Treatment | 1/4 in NPT |
Air Outlet Size | 1/4 in |
Pressure Gauge Port Size | 1/4 in |
Air Inlet Size | 1/4 in |
Description
Filter/Regulator/Lubricator, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 90 cfm, Maximum Operating Pressure 100 psi, Filter Rating 5 micron, Filter Bowl Material Thermoplastic, Filter Bowl Capacity 4 oz, Lubricator Bowl Capacity 4 oz, Drain Type Automatic, Overall Width 15 in, Adjustment Mechanism Knob, Air Outlet Size 1/4 in, Air Outlet Type NPT, Drain Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER 7" Paint Roller Cover, 1/2" Nap, Polyester/Knitted Wool (7KW2-50)
- KILZ White, Flat Finish, 13 oz (10004)
- HTI 3/5" Paint Brush, 1 (HTI-616)
- WORK TOOLS 2" Angle Sash Paint Brush (21020S)
- DEVILBISS 16-26 PSI Prolite Spray Guns (DEV-905042)
- DEWALT Stealth Gravity Feed Spray Gun 1/4 in. 1 pc (STAT101000)
- GRACO Xtreme Pump, Rebuild Kit UHMWPE LTH(180) (25D235)
- HOMEPAGE 244067 60 Mesh Long Manifold Vertical Filter for Airless Paint Spray Guns- Black (HO3579245)
- DEVILBISS Disposable Disk Filter, PK24 (DPC-67-K24)
- GRACO SPRAY TIP BLK/SLR 0.011"" (TRU311)
- GRACO Whip Hose 4' Length (247338)
- Hytorc Spray Gun Accessories