Shop All Single Acting Hydraulic Cylinders
Hytec
Threaded Body Hydraulic Cylinder, 1/4 in L Stroke, 550 lb Max Force, Single Acting/Spring Return Fun
Mfr # 100139
Zoro # G008998061
product price: $376.99
/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hytec
- MFR # 100139
- Zoro # G008998061
- UPC # 662536137591
- Country of Origin United States
- Category Single Acting Hydraulic Cylinders
Description
Hytec Hydraulic Cylinder, Threaded Body, 1/4 in Stroke Length, 550 lb Maximum Force, Function: Single Acting/Spring Return, 0.11 sq-in Effective Area Clamped, 0.027 cu-in Oil Capacity Clamped, 2.093 in Extended Height, 5/8-11 UNC Body Thread, 5000 psi Pressure, 10-32 UNF Bolt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Body, Brass, MNPT, 1/4 In. Pipe (UC-251-4MP)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (5KC49PN0155)
- EATON AEROQUIP Adpt, MORB, 1-1/16-12, Plug (900598-12S)
- DDS Shaft Seal, 60 x 90 x 10 mm., TC, Nitrile Rubber (609010TC)
- ENERPAC CUSP50, 61.8 ton Capacity, 0.52 in Stroke, High Tonnage Ultra Flat Hydraulic Cylinder (CUSP50)
- ENERPAC CULP50, 61.8 ton Capacity, 0.24 in Stroke, Ultra Flat Hydraulic Cylinder with Stop-Ring (CULP50)
- ENERPAC BRC106, 11.6 ton Capacity, 5.50 in Stroke, Pull Hydraulic Cylinder (BRC106)
- BVA HYDRAULICS Sngl Actng Hyd Cyl., 10 tons, 12" Stroke (H1012)
- ENERPAC RC756, 79.5 ton Capacity, 6.13 in Stroke, General Purpose Hydraulic Cylinder (RC756)
- ENERPAC Hydraulic Ram, Single Acting, 10 ton Nominal Capacity, 2 in Nominal Stroke Length, Steel, RC (RC102)
- ENERPAC CULP10, 10.9 ton Capacity, 0.24 in Stroke, Ultra Flat Hydraulic Cylinder with Stop-Ring (CULP10)
- Hytec Hydraulic Cylinders