Shop All Single Acting Hydraulic Cylinders
Hytec
Threaded Body Hydraulic Cylinder, 1/2 in L Stroke, 245 lb Max Force, Single Acting/Spring Return Fun
Mfr # 100065
Zoro # G708998019
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hytec
- MFR # 100065
- Zoro # G708998019
- UPC # 662536004794
- Country of Origin United States
- Category Single Acting Hydraulic Cylinders
Description
Hytec Hydraulic Cylinder, Threaded Body, 1/2 in Stroke Length, 245 lb Maximum Force, Function: Single Acting/Spring Return, 0.049 sq-in Effective Area Clamped, 0.024 cu-in Oil Capacity Clamped, 2.042 in Extended Height, 1/2-13 UNC Body Thread, 5000 psi Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start General Purpose Motor, 1/2, 1/7 HP, 115V AC Voltage, 56 Frame (5FTR9)
- GUARDAIR Aluminum Ext. and Aluminum Nozzle, 18 In. (75XTE018AA)
- RULAND Coupling, 6 Beam Clamp, 8mmx8mm (FCMR25-8-8-SS)
- BANDO TimingBelt, Synchro, Neoprene, 170XL037 (170XL037G)
- ENERPAC RWH301, 36000 lbs Capacity, 1.00 in Stroke, Hollow Plunger Hydraulic Cylinder (RWH301)
- ENERPAC RCH603, 63.6 ton Capacity, 3.00 in Stroke, Single-Acting, Hollow Plunger Hydraulic Cylinder (RCH603)
- ENERPAC RSM300, 32.4 ton Capacity, .50 in Stroke, Low Height Hydraulic Cylinder (RSM300)
- BVA HYDRAULICS Sngl Actng Hyd Cyl., 10 tons, 4" Stroke (H1004)
- MAXIM HPU, Single Acting, 1.3 GPM, 12 qt., Steel (253107)
- ENERPAC CUSP50, 61.8 ton Capacity, 0.52 in Stroke, High Tonnage Ultra Flat Hydraulic Cylinder (CUSP50)
- ENERPAC RC156, 15.7 ton Capacity, 6.00 in Stroke, General Purpose Hydraulic Cylinder (RC156)
- Hytec Hydraulic Cylinders