Shop All Single Acting Hydraulic Cylinders
Hytec
Threaded Body Hydraulic Cylinder, 1 in L Stroke, 750 lb Max Force, Single Acting/Spring Return Funct
Mfr # 100171
Zoro # G008998078
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hytec
- MFR # 100171
- Zoro # G008998078
- UPC # 662536137720
- Country of Origin United States
- Category Single Acting Hydraulic Cylinders
Description
Hytec Hydraulic Cylinder, Threaded Body, 1 in Stroke Length, 750 lb Maximum Force, Function: Single Acting/Spring Return, 0.15 sq-in Effective Area Clamped, 0.15 cu-in Oil Capacity Clamped, 2.913 in Extended Height, 3/4-16 UNF Body Thread, 5000 psi Pressure, 10-32 UNF Bolt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON MNPT, 1/8"xHose, Barb, 1/4" (1020402C)
- LEESON AC Gearmotor, 92.0 in-lb Max. Torque, 173 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (096069.00)
- QUINCY COMPRESSOR Quincy Parts Extended Maintenance Kit- QT-54 (EWK-2 EXT WARRANTY KIT QT-54)
- REELCRAFT Service Kit, 7000 Latch Parts (S602299)
- ENERPAC RC256, 25.8 ton Capacity, 6.25 in Stroke, General Purpose Hydraulic Cylinder (RC256)
- ENERPAC RC506, 55.2 ton Capacity, 6.25 in Stroke, General Purpose Hydraulic Cylinder (RC506)
- ENERPAC RA106, 10 TON S/A CYLINDER (RA106)
- ENERPAC RCH603, 63.6 ton Capacity, 3.00 in Stroke, Single-Acting, Hollow Plunger Hydraulic Cylinder (RCH603)
- BVA 10 Ton Cylinder, SA, 996 Stroke, H1010 (H1010)
- ENERPAC RC251, 25.8 ton Capacity, 1.00 in Stroke, General Purpose Hydraulic Cylinder (RC251)
- AME Jack, Aluminum, 10" Stroke, 55T (13141)
- Hytec Single Acting Hydraulic Cylinders