Shop All Hydraulic Quick Couplers
Hytec
Poppet Female Half Coupler, 1/4 in Nominal, NPTF End Style
Mfr # 100266
Zoro # G809217842
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hytec
- MFR # 100266
- Zoro # G809217842
- UPC # 662536005852
- Country of Origin United States
- Category Hydraulic Quick Couplers
Description
Hytec Female Half Coupler, Poppet, 1/4 in Nominal, NPTF End Style, 3/4 in Hex, 2.962 in Length, 5000 psi Pressure, 1.062 in Dia Dimensions
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Gearmotor, 27.0 in-lb Max. Torque, 180 RPM Nameplate RPM, 90V DC Voltage (3XA78)
- DYKEM Opaque Staining Color, 8 oz, Red (81491)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 5/16 (63-190600-6)
- MRC Radial Ball Bearing, Ball, 0.7500 In. Bore (R12FF)
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/4"-14 Thread Size, 8010 Series (8010-5P)
- DIXON H Series Interchange Poppet Valve Coupling, 1/2-14 Nominal, FNPT, Brass, Domestic (4HF4-B)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-371-6FP)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/8"-18 Thread Size, H Series (VHN6-6F)
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 7/8"-14 Thread Size, 4000 Series (4050-16)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/8"-18 Thread Size, H Series (VHN6-6FV)
- WESTERN ENTERPRISES Western Enterprises 312-BF-4HP Coupler Fem-Fem (312-BF-4HP)
- Hytec Hydraulic Hoses & Fittings